- 18 Battery Voltage
- 2 Tools Included
description
- This M18 FUEL™ 2-Tool Combo Kit features the M18 FUEL™ 4-1/2" / 5" Grinder Paddle Switch, No-Lock and the M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction ring. The M18 FUEL™ 4-1/2" / 5" Grinder delivers maximum sustained power to complete the toughest grinding and cutting applications, 11A Corded Power, and fastest cutting. The M18 FUEL™ 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering the most access in tight spaces, up to 250ft-lbs of nut-busting torque, and maximum workspace visibility. M18 FUEL™ is fully compatible with the Milwaukee M18 18-volt Cordless system, featuring over 200 plus tools. M18 FUEL features the most advanced Cordless technology in the industry, a POWERSTATE Brushless Motor, REDLINK PLUS Intelligence and REDLITHIUM Battery Technology, resulting in longer motor life, longer run time and more power.
features
- M18 FUEL 4-1/2" / 5" Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications
- M18 FUEL 4-1/2" / 5" Grinder delivers Tool-Free Guard adjustments and Tool-Free Accessory Changes
- M18 FUEL 4-1/2" / 5" Grinder has an electronic clutch for kickback protections and overload protection to maximize motor life
- The M18 FUEL 3/8" Compact Impact Wrench delivers up to 250 ft-lbs of nut-busting torque
- The M18 FUEL 3/8" Compact Impact Wrench has a 4-Mode DRIVE CONTROL™ to provide greater control over output speed and power. Includes auto shut-off and bolt-removal mode
- The M18 FUEL 3/8" Compact Impact Wrench includes a Friction Ring ensuring quick and easy socket changes
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- Compatible with all M18™ batteries & Chargers
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Cordless | Yes |
| Blade Size | 4.5 in |
| Charger Included | Yes |
| Case Included | Yes |
| No. of Tools Included | 2 |
| Battery Voltage | 18 V |
| Product Storage Included | Bag |
| Keyless / Keyed Blade Change | Keyless |
| Color | Red/Black |
| Power Source | Cordless |
| Chuck Size | 3/8 in |
| Battery Ampere-hour | 5 Ah |
| Battery Composition | Lithium-Ion (Li-ion) |
| Torque [Max] | 3000 in-lbs |
| No. of Batteries Included | 2 |
| Standards | UL |
| Weight | 14.4 LB |
| EAN or UPC | 45242574100 |

