- 2-Tool Combo Kit: Drill/Impact
- 1/2" Hammer Drill Driver
- 1/4" Hex Impact Driver
description
- The M18 FUEL™ 1/2" drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5" shorter and is up to 2x faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in lb of torque and 2,000 rpm providing fast drilling through demanding applications. At 6.9" in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK PLUS™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
features
- 2804-20: POWERSTATE™ brushless motor delivers up to 60% more power, is the most compact in its class at 6.9 in. in length, and provides up to 2X faster speed under heavy load
- 2853-20: POWERSTATE™ brushless motor delivers up to 30% faster driving speeds and up to 2000in-lbs of torque while being the most compact impact driver at 4.59 in. in length
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
- Compatible with all M18 batteries and tools
includes
- (1) M18™ and M12™ multi-voltage charger (48-59-1812)
- (2) M18™ REDLITHIUM™ XC5.0 extended capacity battery pack (48-11-1850)
- (1) carrying case
- (1) side handle
- (2) belt clip
- (2) bit holder
- (1) M18 FUEL™ 1/4" hex impact driver (tool only) (2853-20)
- (1) M18 FUEL™ 1/2" hammer drill/driver (tool only) (2804-20)
| Voltage | 18 |
| Blows/Impacts Per Minute | 32000 blows/min |
| RPM [Min] | 0 rpm |
| Tool Wt. | 3.2 lb |
| Torque [Max] | 1200 in lb |
| Clutch Settings | 14 |
| Type | Hammerdrill |
| RPM [Max] | 550 rpm, 2000 rpm |
| Chuck Type | Metal, Ratcheting |
| Chuck Size | 1/2 in |
| Cordless | Yes |
| Length | 6.900 in |
| Weight | 16.92 LB |
| EAN or UPC | 45242002436 |

