- 18 Battery Voltage
- 2 Tools Included
description
- The M18 FUEL™ 2-tool Combo kit has the highest performing hammer drill and impact driver in the industry. The kit includes the M18 FUEL™ 1/2 in. hammer drill (2704-20) that delivers up to 60% more power, is up to 1.5 in. shorter length and up to 2X faster speed under heavy load. At 1,200 in-lbs of torque and 6.9 in. in length it has the power for demanding applications and ability to access tight spaces. The kit also includes the M18 FUEL™ 1/4 in. hex impact driver (2853-20) which is the fastest, most compact, and most powerful tool in its class. At 2,000 in-lbs of torque and 4.59 in. in length, it increases user productivity for demanding fasteners and gives users more access in tight spaces (48-22-8424). Part of the industry's most versatile and most durable modular storage system, the Milwaukee PACKOUT tool box is constructed with impact resistant polymers. This tool box features metal reinforced corners to provide up to 100 lbs. of weight capacity and ultimate durability in harsh jobsite conditions. With an IP65 rated weather seal it keeps out rain and jobsite debris and integrated organizers bins, the Milwaukee PACKOUT tool box is the fully compatible with all Milwaukee PACKOUT modular storage products.
features
- Up to 25% more torque with up to 2,000in-lbs to complete more demanding applications
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 1/2 in. hammer drill to provide up to 60% more power than the competitive set
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- Only 6.9 in. in length for access into tight spaces and reduced fatigue
- PACKOUT™ tool box: part of the PACKOUT™ modular storage system
- PACKOUT™: constructed with impact Resistant polymers
- PACKOUT™ tool box: IP65 rated weather seal
| Torque [Max] | 1600 in-lbs |
| Color | Red/Black |
| Battery Charger Input Voltage | 120 V |
| Cordless | Yes |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Power Source | Cordless |
| Weight | 19.95 LB |
| EAN or UPC | 45242535187 |

