- 12 ft Blade Length
- 1 1/4 in Blade Width
- Inch
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. Empire Level new chrome tape measures are designed to provide the very best durability, delivering abrasion resistance through a nylon-coated blade and 5-screw housing for drop protection.
features
- 5 Screw housing
- Slide lock
- 4 Ft. standout
- Nylon coated blade
| Blade Length | 12 ft |
| Color | Chrome/Blue |
| Inch/Metric | Inch |
| Blade Retraction | Spring Driven |
| Type | Riveted Hook |
| Case Design | Closed Face |
| Lockable | Yes |
| Belt Clip | Yes |
| Case Material | Plastic |
| Blade Width | 1 1/4 in |
| Blade Coating | Nylon |
| Maximum Blade Standout | 4 |
| Blade Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 45242480319 |

