- 25 ft Blade Length
- 1 3/4 in Blade Width
- Inch
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. Empire Level new chrome tape measures are designed to provide the very best durability, delivering abrasion resistance through a nylon-coated blade and 5-screw housing for drop protection. For added utility, each tape includes a marking surface to assist when laying down a mark, scribing notes, and taking measurements.
features
- 5 Screw housing
- Marking surface
- Slide lock
- 8 Ft. standout
- Nylon coated blade
| Maximum Blade Standout | 8 |
| Belt Clip | Yes |
| Blade Material | Steel |
| Color | Chrome/Blue |
| Lockable | Yes |
| Inch/Metric | Inch |
| Blade Length | 25 ft |
| Blade Width | 1 3/4 in |
| Case Material | Plastic |
| Blade Coating | Nylon |
| Blade Retraction | Spring Driven |
| Case Design | Closed Face |
| Type | Riveted Hook |
| Weight | 1.9 LB |
| EAN or UPC | 45242480333 |

