- 35 ft Blade Length
- 1 3/4 in Blade Width
- Inch
description
- Empire Level is committed to developing layout and measurement solutions that provide trusted accuracy from project planning through project finish. Empire Level new chrome tape measures are designed to provide the very best durability, delivering abrasion resistance through a nylon-coated blade and 5-screw housing for drop protection. For added utility, each tape includes a marking surface to assist when laying down a mark, scribing notes, and taking measurements.
features
- Nylon coated blade
- 5 Screw housing
- Marking surface
- Slide lock
- 8 Ft. standout
| Blade Material | Steel |
| Blade Length | 35 ft |
| Lockable | Yes |
| Blade Coating | Nylon |
| Color | Chrome/Blue |
| Blade Retraction | Spring Driven |
| Case Material | Plastic |
| Blade Width | 1 3/4 in |
| Case Design | Closed Face |
| Type | Riveted Hook |
| Maximum Blade Standout | 8 |
| Belt Clip | Yes |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 45242480357 |

