- M18 FUEL 18" HEDGE TRIMMER (TOOL ONLY)
description
- Our M18 FUEL™ 18" Hedge Trimmer has the power to cut ¾” branches, cuts up to 30% faster, and provides up to 2 hours of run-time per charge. Designed to meet landscape maintenance professional needs, the handle placement and weight distribution provide you with the best combination of balance and control. The cordless hedge trimmer features a slider-crank mechanism and all-metal gear case providing you with unmatched durability and longer life. The 18" Hedge Trimmer removes more material in a single pass, increasing reach and productivity. The blade tip guard prevents damage to property and the blades. The MILWAUKEE® M18 FUEL™ 18" Hedge Trimmer is fully compatible with over 200 solutions on the M18™ System.
features
- Cut capacity: 3/4 in.
- Strokes per minute: 3,400
- All metal gear case
- Hardened steel blades cut branches up to 3/4 in. thick
- Blade Tip Guard
- Professional Ergonomics
- Part of the M18™ System, Featuring over 200 solutions
- Power to Cut 3/4" Branches
- Cuts up to 30% Faster
- Up to 2 Hours Per Charge
| Weight | 13.25 LB |
| EAN or UPC | 45242646128 |

