- Black, Red
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ 17" Dual Battery String Trimmer meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The string trimmer provides the Highest Power, delivering the most peak torque compared to leading professional gas and battery string trimmers. This string trimmer provides users with the Fastest Clearing, cutting through the most demanding applications while maintaining the highest string speed. The POWERSTATE™ Brushless Motor and advanced electronic package allow the string trimmer to reach Full Throttle in Under 1 Second, boosting control and productivity. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers high and low speeds, and a variable speed trigger giving you ultimate control over the power range. The string trimmer requires (2) M18™ REDLITHIUM™ Batteries for operation and is optimized to be used with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery gives you best-in-class performance and run-time in all applications. The Easy Load Trimmer Head provides an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL™ 17" Dual Battery String Trimmer is fully compatible with 250+ solutions on the M18™ system.
features
- POWERSTATE™ Brushless Motor delivers more power than high voltage systems and gas systems providing users up to 2.5Nm peak torque and 2.5HP of peak power.
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity allowing users to cut through demanding applications while maintaining the highest level of RPMs compared to competitor units.
- Reaches full throttle under 1 second and eliminates the headaches of gas like pull starts, high noise levels, emissions, mixing gas and oil, and engine maintenance
- Cutting Swath: 15" - 17"
- Features the Milwaukee® Easy Load Trimmer Head
- Line Diameter: 0.080" / 0.095" / 0.105”
- RPM: 0-4900 / 0-6200
- Variable Speed Trigger for increased user control
- Optimized for the REDLITHIUM™ HIGH OUTPUT™ XC 8.0 batteries
- Fully compatible with the M18™ System featuring over 250+ tools
includes
- (1) 3006-20 17" DB String Trimmer
- (2) 48-11-1880 M18 8.0 Batteries
- (1) 48-59-1802 Dual Bay Rapid Charger
- (1) Shoulder Strap
| Standard | UL |
| Recommended Safety Equipment | Safety Glasses, Hearing Protection, Work Gloves |
| Handle Height [Min] | 73 in |
| Shoulder Strap Included | Yes |
| Fuel Type | Battery Powered |
| Handle Material | Rubber |
| Line Diameter | 0.08 in |
| Includes | (1) 3006-20 17" DB String Trimmer, (2) 48-11-1880 M18 8.0 Batteries, (1) 48-59-1802 Dual Bay Rapid Charger, (1) Shoulder Strap |
| Trimmer Line Count | Dual |
| Shaft Style | Straight |
| Battery Ampere-hour | 8 Ah |
| Line Feed Type | Bump |
| No. of Batteries Included | 2 |
| Warranty | 3 Year (Tool), 2 Year (Battery) |
| Battery Voltage | 18 V |
| Housing Material | Glass-Filled Nylon |
| Cutting Width | 17 in |
| Rust Resistant | Yes |
| Color | Black, Red |
| Edger Capable | No |
| Weight | 15.29 LB |
| EAN or UPC | 45242750511 |

