- Backpack Blower Type
- 155 mph Air Velocity
- 18 Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ Dual Battery Backpack Blower is designed for outdoor trades, delivering a higher blowing force than up to 60cc gas. The POWERSTATE™ Brushless Motor Delivers a constant 650 CFM, 155 MPH, and 20.5 Newtons of blowing force and reaches full throttle in under one second, boosting productivity and control. This battery-powered blower requires (2) M18™ REDLITHIUM™ Batteries for operation while providing (2) additional battery terminals to extend runtime. When using the included (4) M18™ REDLITHIUM™ HIGH OUTPUT™ 12.0 Batteries, the blower delivers 30 to 60 minutes of continuous use based on the selected mode. This adjustable battery setup allows the operator to adapt the number of batteries for either lighter weight in quicker clean-ups or longer runtime in extended clearing applications. With a customizable battery configuration combined with a fully adjustable harness, mode select, telescoping nozzle, variable speed trigger, and low noise level of just 62dB(A) this backpack blower provides the most adaptive design and comfort to meet the wide range of application and operator needs. The Cordless M18 FUEL™ Dual Battery Backpack Blower is part of the M18™ System, fully compatible with over 250+ solutions.
features
- POWERSTATE™ Brushless Motor delivers 650 CFM and 155 MPH
- Delivers a higher blowing force than 60cc gas while maintaining a noise level of 62dB(A)
- Reaches full throttle in under one second, boosting productivity and control
- Fully adjustable harness to optimize fit and provide more comfort for extended use
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- Use up to (4) M18™ REDLITHIUM™ batteries for extended runtime
- Mode select and variable speed trigger provide ability to optimize performance for different applications
- No Gas Headaches: No Pull Start, No Engine Maintenance, Low Noise, No Emissions, Less Vibration
- Fully compatible with the M18™ System featuring over 250+ solutions
- REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
| Housing Material | Glass Filled Nylon |
| Standard | UL Listed |
| Interchangeable Tips Available | Yes |
| Cordless | Yes |
| Motor Speed | Variable |
| Manufacturer Warranty | 3 Years (Tool), 3 Years (Battery) |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Amperage | 12 A |
| Battery Ampere-hour | 12 Ah |
| Decibels | 62 dB |
| Fuel Type | Battery Powered |
| Battery Voltage | 18 V |
| Air Volume | 650 cfm |
| Handle Material | Rubber |
| Handle Length | 3.25 in |
| Width | 21.25 in |
| No. of Batteries Included | 4 |
| Blower Type | Backpack |
| Length | 54.5 in |
| Height | 23.75 in |
| Starting Type | Push |
| Air Velocity | 155 mph |
| Weight | 32.0 LB |
| EAN or UPC | 45242755967 |

