- M18 FUEL 1/2" HTIW & 3/8" MTIW Automotive Combo Kit
description
- The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench & 3/8” Mid-Torque Impact Wrench Automotive Combo Kit includes the M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring that is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of fastening torque and 1,500 ft-lbs of nut-busting torque when paired with the M18™ REDLITHIUM™ XC5.0 resistant battery, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring maximizes productivity on the jobsite and in the shop by removing stubborn bolts and fasteners faster than cordless competitors. The patented battery isolation system provides a secure battery connection and controls vibration transmitted to the pack. The M18 FUEL™ 3/8" Mid-Torque Impact Wrench w/ Friction Ring delivers the best power-to-weight ratio, most access in tight spaces, and faster removal speed. It provides 600 ft-lbs of nut-busting torque and only weighs 5.0 lbs, making it extremely versatile, capable of performing a wide variety of applications, such as removing large bolts or lug nuts. Tri-LEDs surround the anvil on both tools to deliver brighter light with fewer shadows. The M18™ REDLITHIUM™ XC5.0 Resistant Battery Packs included provide increased protection against oils, greases, & solvents.
features
- Most Power Dense - Best Combination of Power and Size
- POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque & 1,500 ft-lbs of Nut-Busting Torque w/ M18™ REDLITHIUM™ XC5.0 Battery
- Up to 2" Shorter Length. 7.6" in length provides most access in tight spaces
- Fastest Removal Speeds. Maximize productivity on the jobsite and in the shop
- Patented battery isolation system ensures a secure battery connection and controls vibration transmitted to the pack
- POWERSTATE™ Brushless Motor delivers up to 550 ft-lbs of Fastening Torque & 600 ft-lbs of Nut-Busting Torque on the Mid-Torque
- 6.0" in length provides most access in tight spaces on the Mid-Torque
- Tri-LEDs deliver high definition lighting to increase workspace visibility with less shadows
- Friction ring (hog ring) ensures quick and easy socket changes
- M18™ REDLITHIUM™ XC5.0 Resistant Batteries included provides increased protection against oils, greases, and solvents
- REDLINK PLUS™ Intelligence: Ensures maximum performance and protects from overloads, heating, and over-discharge
- Compatible with all M18™ batteries & chargers
| Standards | UL |
| Case Included | Yes |
| Chuck Size | 1/2 in |
| Product Storage Included | Bag |
| Battery Voltage | 18 V |
| Torque [Max] | 18000 in-lbs |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Description Of Tools | High Torque Impact Wrench, Mid Torque Impact Wrench |
| No. of Batteries Included | 2 |
| Charger Included | Yes |
| Cordless | Yes |
| Keyless / Keyed Blade Change | Keyless |
| Battery Ampere-hour | 5 Ah |
| Accessories Included | No |
| No. of Tools Included | 2 |
| Weight | 17.39 LB |
| EAN or UPC | 45242745999 |

