- M18 FUEL TELESCOPING POLE SAW KIT
description
- The MILWAUKEE® M18 FUEL™ Telescoping Pole Saw is designed to meet the performance, durability, and ergonomic needs of the professional arborist, power utility lineman, and landscape maintenance professional. The saw’s POWERSTATE™ Brushless Motor™ delivers 2.3HP peak power, making it the industry’s most powerful telescoping pole saw. M18 FUEL™ technology allows the saw to reach its full throttle 25m/s chain speed in under 1 second, delivering the fastest cutting in its class. In addition to outperforming gas competitors, the saw eliminates all of the headaches associated with gas engines, such as pull starts, high noise levels, emissions, and regular maintenance. This saw is optimized for use with M18™ REDLITHIUM™ HIGH OUTPUT™ batteries, which deliver best-in-class performance. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The saw has a professionally demanded feature set, including a rigid, easy-to-adjust telescoping shaft, lightweight magnesium cutting head, robust branch hook, cutting sight line, compact design for easy storage and transport, easy access chain tensioner, automatic oiler, and onboard scrench storage. The M18 FUEL™ Telescoping Pole Saw is fully compatible with 250+ solutions on the M18™ system.
features
- POWERSTATE™ Brushless Motor delivers the power to complete cuts in demanding extended reach applications providing up to 2.35HP peak power
- 9 feet to 13 feet of adjustable length
- Fully compatible with the M18™ System, featuring over 250+ tools
- 25m/s chain speed delivering fast clean cuts
- Lightweight magnesium cutting head for improved balance
- Ergonomic adjustment collar to easily change shaft length
- Captured bar nut: nut retained to sprocket cover
- Sight line for increased visibility and control in precision cutting
- Robust metal branch hook
- Onboard scrench storage
- Side access chain tensioner for quick adjustment to chain tension
- Intuitive trigger lock off for user protection and increased control
- Automatic oiler to ensure proper lubrication of the cutting system
- Compact design to allow entire saw to be stored inside a 6" conduit carrier
| Weight | 31.68 LB |
| EAN or UPC | 45242786848 |

