Skip to content Skip to navigation menu
Pole Saw

3016-21PS

Pole Saw
Item #121194468
  • M18 FUEL™ Pole Saw w/ QUIK-LOK™ Kit
Pole Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ Pole Saw w/ QUIK-LOK™ Kit

description

  • Designed to meet the needs of landscape maintenance professionals, the MILWAUKEE® M18 FUEL™ 10” Pole Saw w/ QUIK-LOK™ provides you with more power than 31cc gas pole saws, reaches full throttle in under 1 second, and is part of the industry's most capable attachment system. The split boom cordless pole saw is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ 10” Pole Saw Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor gives you the power to maintain its speed in demanding applications without bogging down, outperforming higher voltage systems. The motor is positioned in the rear of the pole saw to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS™ intelligence gives you maximum performance and protection from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response and a variable speed trigger. The Pole Saw delivers best-in-class performance when paired with the included M18™ REDLITHIUM™ FORGE XC8.0 Battery. The M18 FUEL™ 10" Pole Saw w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 275 tools. Includes a 3' Attachment Extension and Shoulder Strap.

features

  • POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads
  • Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market
  • Part of the M18 System, featuring over 275+ tools
  • Reaches full throttle in under 1 second, providing unmatched responsiveness and productivity
  • Balanced design optimized to increase control and reduce user fatigue
  • 7'-10' of reach with included extension attachment
  • 10", 3/8" low-profile pitch, .043" gauge cutting system
  • 4600 RPM
  • Automatic bar oiler and translucent oil reservoir
  • Branch Hook for removing stuck branches after cutting
  • Robust construction to withstand daily use by professional landscapers
  • Advanced air-cooling system to sustain demanding applications for longer
Weight 12.9 LB
EAN or UPC 45242794393
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison