- Red, Black
- 18 V Battery Voltage
description
- Designed to meet the needs of landscape maintenance professionals, the MILWAUKEE® M18 FUEL™ String Trimmer w/ QUIK-LOK™ provides you with more power than 31cc gas trimmers, reaches full throttle in under 1 second, and is part of the industry's most capable attachment system. The split boom cordless string trimmer is made up of two components – the M18 FUEL™ Power Head w/ QUIK-LOK™ and QUIK-LOK™ String Trimmer Attachment. This allows you to quickly swap out any of the 13 attachments on a single power head, delivering ultimate versatility and a lower cost of ownership. The POWERSTATE™ Brushless Motor delivers you the power to maintain speed in demanding applications without bogging down. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. The motor also has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. REDLINK PLUS™ intelligence maximizes performance while protecting from overload, overheating, and over-discharge. The advanced electronic package also delivers instant throttle response, 3 speeds, and a variable speed trigger. The trimmer delivers best-in-class performance when paired with the included M18™ REDLITHIUM™ FORGE XC8.0 Battery. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL™ String Trimmer w/ QUIK-LOK™ is part of the M18™ system which is fully compatible with over 275 tools.
features
- POWERSTATE Brushless Motor delivers more power than 31cc gas powerheads
- Compatible with all 13 Milwaukee QUIK-LOK attachments, making QUIK-LOK the most capable attachment system on the market
- Part of the M18 System, featuring over 275+ tools
- Reaches full throttle in under 1 second, providing unmatched responsiveness and productivity
- Balanced design optimized to increase control and reduce user fatigue
- 3-speed settings and variable speed trigger for increased control
- Max RPM of 6,200
- Features the Milwaukee® Easy Load Trimmer Head
- Adjustable cutting blade for a 16" or 14" swath, maximizing either power or runtime
- Line Diameter: 0.080" / 0.095"
- Robust construction to withstand daily use by professional landscapers
- Advanced air-cooling system to sustain demanding applications for longer
includes
- M18 FUEL Power Head w/ QUIK-LOK, String Trimmer Attachment, FORGE 8.0Ah Battery (48-11-1881), M18/M12 Rapid Charger (48-59-1808)
| Cutting Width | 16 in |
| Fuel Type | Battery Powered |
| Shaft Style | Straight |
| Warranty | 3 Years (Tool), 3 Years (Battery) |
| No. of Batteries Included | 1 |
| Shoulder Strap Included | No |
| Battery Ampere-hour | 8 Ah |
| Trimmer Line Count | Dual |
| Rust Resistant | Yes |
| Handle Material | Rubber |
| Includes | M18 FUEL Power Head w/ QUIK-LOK, String Trimmer Attachment, FORGE 8.0Ah Battery (48-11-1881), M18/M12 Rapid Charger (48-59-1808) |
| Housing Material | Glass-Filled Nylon |
| Handle Height [Max] | 70.5 in |
| Edger Capable | Yes |
| Line Diameter | 16 in |
| Battery Voltage | 18 V |
| Line Feed Type | Bump |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Standard | UL |
| Handle Height [Min] | 70.5 in |
| Color | Red, Black |
| Weight | 12.3 LB |
| EAN or UPC | 45242794386 |

