Skip to content Skip to navigation menu
Backpack Sprayer

3019-21PS

Backpack Sprayer
Item #121194540
  • M18™ 4-Gallon Backpack Sprayer w/ SWITCH TANK™ (Kit)
Backpack Sprayer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18™ 4-Gallon Backpack Sprayer w/ SWITCH TANK™ (Kit)

description

  • The MILWAUKEE® M18™ 4-Gallon Backpack Sprayer w/ SWITCH TANK™ delivers the industry's best pressure control with no manual pumping and an interchangeable tank design. Designed to meet the needs of professional landscape maintenance, the battery-powered backpack sprayer provides instant, constant, and adjustable pressure up to 140 PSI and a 24 ft vertical spray distance. The 5-mode flow rate knob adjusts the flow by 0.1 – 0.52 GPM, giving you the capability to complete a wide range of applications. Our M18™ REDLITHIUM™ XC3.0 Battery (included) provides you with up to 20 tanks of spraying per charge (on Mode 3). The 4-Gallon Sprayer Tank Assembly features a dual diaphragm pump for longer pump life and Viton® seals for increased durability against harsh chemicals. The sprayer tank has an optimized design for better weight distribution, a wide mouth opening for easier pouring, and a strainer that filters debris from getting into the tank. The backpack frame includes padded straps, lumbar support, and a hip belt, giving you added comfort during extended spraying applications. The 4-Gallon Sprayer is made up of two components – the M18™ Powered Base and the 4-gallon Sprayer Tank Assembly. The Powered Base includes the motor, battery compartment, and REDLINK™ electronics, while the interchangeable Tank Assembly includes the pump, hose, and wand. The isolated pump, hose, and wand design allows you to add on tank assemblies for different spraying applications, eliminating cross-chemical contamination. The Powered Base is also compatible with the 4-Gallon Water Supply Tank Assembly (49-16-19WS). Our M18™ 4-Gallon Backpack Sprayer w/ SWITCH TANK™ is part of the M18™ system, which is fully compatible with over 275 tools.

features

  • Instant, Constant and Adjustable Pressure for Ultimate Control
  • Add-on Interchangeable Tank Assembly to Eliminate Cross-Chemical Contamination
  • Run-time: Up to 20 tanks per charge with M18™ REDLITHIUM™ XC3.0 Battery on Mode 3
  • Adjustable padded harness with lumbar support and padded hip strap for added comfort
  • Optimized design for better weight distribution
  • Padded straps, lumbar support, and hip belt for added comfort
  • Dual Diaphragm Pump: For Longer Pump Life
  • Critical seals: Viton® for increased durability against chemicals
  • Wide Mouth Opening for Easier Pouring
  • High visibility tank markings for easy fill management
  • Tank identification stickers for easy tank identification
  • Easy access latches for quick battery and tank swaps
  • Compatible Tank Assemblies: 4-Gallon Water Supply (49-16-19WS) & 4-Gallon Backpack Sprayer (49-16-19PS)
Weight 18.9 LB
EAN or UPC 45242250158
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison