The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer provides peak productivity at your jobsite, delivering unmatched nailing performance without the hassle of a compressor and hose. Leveraging the nitrogen air spring mechanism, the 16 Gauge Straight Finish Nailer allows you to consistently sink nails to your required depth in hard and soft woods while leaving clean nail holes, making for repeatable results and easy filling. The nitrogen air spring mechanism, combined with the POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence, delivers a pneumatic-like nailing response with zero ramp-up time from nail to nail, keeping you productive and efficient throughout your job. This cordless finish nailer features a compact and ergonomic design providing access to tight spaces where nailing is required while limiting fatigue when using the tool. When paired with an M18™ REDLITHIUM™ CP2.0 battery pack, this battery-powered nailer fires up to 700 nails per charge and is fully compatible with all M18™ REDLITHIUM™ batteries. The MILWAUKEE® M18 FUEL™ 16 Gauge Straight Finish Nailer delivers the pneumatic performance that professional carpenters and remodelers demand, with the freedom and convenience of cordless.
features
Tool Free Depth Adjustment
Tool Free Jam Clearing Latch
Sequential and contact actuation firing modes
Tip Storage On Magazine
LED Work Light
Reversible Belt Hook
No Gas Cartridge
Power to Nail Hardwoods & Softwoods
Compatible with all 1 - 2-1/2” 16GA Straight Finish Nails
Part of the M18™ system, featuring over 200+ solutions
POWERSTATE™ Brushless Motor delivers longer life and higher performance
REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery, and charger
Fires 3 Nails Per Second
Fires 700 Nails Per Charge on M18 CP2.0 Battery
110 Nail Magazine Capacity
Fastener Length [Min]
1 in
Battery Voltage
18 V
Power Source
Electric - Cordless
Integrated Rafter Hook
Yes
Nailer/Stapler Power
Cordless
Housing Material
Glass Filled Nylon
Fastener Gauge Range
16
Charger Included
No
Height
11.7 in
Magazine Capacity
110
Width
5 in
Adjustable Depth Setting
Yes (Tools Not Required)
Color
Black, Red
Battery Composition
Lithium-Ion (Li-Ion)
Length
12.9 in
Case Included
No
Integrated Work Light
Yes
Warranty
5 Year
No. Of Batteries Required
1
Standard
UL
Collation Type
Strip
Nailer/Stapler Design
Nailer
Fastener Type
Strip
Nails per Battery Charge
700
ANSI Safety Listing
No
Fastener Length [Max]
2.5 in
Weight
8.16 LB
EAN or UPC
45242795970
We're here for you
with Service Centers across the country - We have your back