- Medium
- Cotton/Polyester Outer Shell Material
- Gray
- Knit Cuff Style
description
- Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
features
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
- Heating zones: chest & back
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Durable utility pockets with reinforced edges to protect from abrasion
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
| Outer Shell Material | Cotton/Polyester |
| Battery Count Required | 1 |
| Insulated | No |
| Power Source | Battery Powered |
| Battery Life | 6 hr |
| Heating Panel Count | 2 |
| Closure Type | Single Pull Zipper |
| Batteries Included | No |
| Wiring Harness Included | Yes |
| Workwear | Yes |
| Voltage | 12 V |
| Lining Material | Waffle weave thermal |
| Water Resistant | No |
| Battery Charger Included | No |
| Fit | Fitted |
| Lined | Yes |
| Heating Zone | Chest, Back |
| Outerwear Venting | No |
| Jacket Length | Hip |
| Adjustable Heat Settings | Yes |
| Waterproof | No |
| Pocket Outside Quantity | 4 |
| Color | Gray |
| PFAS Free | Yes |
| Stitch/Hem | Double |
| Collar Style | Hooded Only |
| Moisture Management | No |
| Jacket Category | Work |
| Cuff Style | Knit |
| Machine Washable | Yes |
| Clothing Category | Adult Unisex |
| Weight | 2.98 LB |
| EAN or UPC | 45242523696 |

