- 18 Battery Voltage
- 2 Tools Included
description
- The MILWAUKEE® M18 FUEL™ 2-Tool Combo Kit delivers more power and reaches full throttle in under 1 second with no gas headaches. Included is the M18 FUEL™ String Trimmer w/ QUIK-LOK™, which is part of the M18 FUEL™ QUIK-LOK™ Attachment System, featuring 13 compatible attachments. The trimmer delivers you more power than 31cc gas powerheads and is capable of up to 6,200 RPM with up to a 16” cutting swath. The motor is positioned in the rear of the trimmer to provide the best combination of power, balance, and maneuverability. Also included is the M18 FUEL™ Blower, which delivers up to 500 CFM, 120 MPH, and 12.2 Newtons of output. This cordless leaf blower has low noise levels of 54dB(A), up to 40% quieter than the competition. The blower features a variable speed trigger and an ambidextrous variable speed sliding lock on the trigger for increased control. The M18 FUEL™ String Trimmer and Blower are a part of the MILWAUKEE® M18™ System, which is fully compatible with over 275 solutions.
features
- More Power, Full Throttle Under 1 Second
- No Gas Headaches
- Part of the M18 System, featuring over 275+ tools
- M18 FUEL™ String Trimmer: Part of the M18 FUEL™ QUIK-LOK™ Attachment System featuring 13 compatible attachments
- M18 FUEL™ String Trimmer: 14" - 16" Adjustable Cutting Swath
- M18 FUEL™ String Trimmer: Features the Milwaukee® Easy Load Trimmer Head
- M18 FUEL™ Blower: 500 CFM / 120 MPH / 12.2 N
- M18 FUEL™ Blower: low noise levels of 54dB(A), up to 40% quieter than the competition
- M18™ REDLITHIUM™ FORGE™ XC8.0 Battery: Delivers HIGH OUTPUT™ 12.0 power in a smaller size and the longest life vs REDLITHIUM™ batteries.
| Battery Voltage | 18 V |
| No. of Tools Included | 2 |
| Battery Composition | Lithium-Ion (Li-ion) |
| Power Source | Cordless |
| Case Included | No |
| Charger Included | Yes |
| Standards | UL |
| Charge Time | 1.38 hr |
| Battery Ampere-hour | 8 Ah |
| Energy Star Certified Recharging System | No |
| No. of Batteries Included | 1 |
| Warranty | 3 Years (Tool), 3 Years (Battery) |
| Color | Red, Black |
| Weight | 22.953 LB |
| EAN or UPC | 45242830091 |

