- Red, Black
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ 30" Hedge Trimmer exceeds the power, performance, and durability needs of the landscape maintenance professional. The POWERSTATE™ Brushless Motor provides users the power to cut up to 1-1/4” branches to complete aggressive cut-backs and allow for faster trimming. This hedge trimmer features a rotating handle, double-sided blades, and clippings sweep attachment, providing you with more control for clean cuts. REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL™ 30" Cordless Hedge Trimmer is fully compatible with 275+ solutions on the M18™ System.
features
- POWERSTATE™ Brushless Motor provides Power to Cut 1-1/4" Branches for demanding cut backs & Faster Trimming
- Rotating handle, double-sided blades, and clippings sweep attachment provide more control & clean cuts
- Fully compatible with the M18™ System featuring over 275+ solutions
- 1-1/4” Blade Gap
- 30" doubled-sided dual-sharpened blade set
- 3,200 strokes per minute
- 5 Position rotating handle
- Blade tip guard prevents damage to property and protects blades
includes
- (1) M18 FUEL 30" Hedge Trimmer
- (1) Clippings Sweep
- (1) Blade Sheath
| Standard | UL |
| Rust Resistant | No |
| Handle Material | Plastic |
| Warranty | 3 Year Limited Warranty |
| Recommended Safety Equipment | Safety Glasses |
| Blade Action | Dual |
| Cutting Capacity | 1.25 in |
| Rechargeable | Yes |
| Handle Length | 4.4 in |
| Includes | (1) M18 FUEL 30" Hedge Trimmer, (1) Clippings Sweep, (1) Blade Sheath |
| Color | Red, Black |
| Blade Material | Forged Steel |
| Housing Material | Plastic |
| Blade Length | 30 in |
| Battery Voltage | 18 V |
| Weight | 9.8 LB |
| EAN or UPC | 45242884353 |

