- Red
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ Extended Pole Articulating Hedge Trimmer has the power to cut 1" branches, cuts faster, and provides more versatility for clean cuts. Designed to meet the needs of the landscape maintenance professional, this hedge trimmer leverages a POWERSTATE™ Brushless motor and 24" double-sided blades with a 1" blade gap, for faster more aggressive cutting. The cutting head allows for 270 degrees of blade articulation, giving users 12 operating positions and 1 storage position. The hedge trimmer includes a tip guard to prevent damage to the blade and surrounding work area, as well as a bail handle, padded grip, and 5-position rotating handle for optimal hand placement and increased comfort and control. This hedge trimmer's length with the REDLITHIUM™ FORGE™ XC8.0 Battery is 108". REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. The M18 FUEL™ Pole Articulating Hedge Trimmer is fully compatible with 275+ solutions on the M18™ system.
features
- POWERSTATE Brushless Motor provides Power to Cut 1" Branches in Extended Reach Trimming Applications for Faster Trimming
- Articulating Blade, Rotating Handle, and Double Sided Blades Provide More Control & Clean Cuts
- Fully compatible with the Milwaukee® M18™ System featuring over 275+ Solutions
- 1" Blade Gap
- 24" doubled-sided dual-sharpened blade set
- 3,500 strokes per minute
- 5 position rotating handle
- 270 Degrees of cutting blade articulation, 12 cutting positions, 1 storage position
- Blade tip guard prevents damage to property and protects blades
- Total tool length with M18 REDLITHIUM™ FORGE™ XC8.0 Battery 108"
| Battery Ampere-hour | 8 Ah |
| Run Time | 0.83 hr |
| Rechargeable | Yes |
| Blade Material | 65Mn Steel |
| Recommended Safety Equipment | Safety Glasses |
| Cutting Capacity | 1 in |
| Warranty | 3 Year Limited Warranty |
| No. of Batteries Included | 1 |
| Blade Length | 24 in |
| Includes | (1) M18 FUEL™ Extended Pole Articulating Hedge Trimmer (3035-20), (1) Blade Sheath, (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1) M18/M12 Rapid Charger (48-59-1808), (1) Shoulder Strap |
| Handle Material | Nylon |
| Battery Voltage | 18 V |
| Housing Material | Glass-Filled Nylon |
| Color | Red |
| Blade Action | Dual |
| Battery Recharge Time | 1.38 hr |
| Standard | UL |
| Rust Resistant | No |
| Weight | 24.97 LB |
| EAN or UPC | 45242268849 |

