- 220 degrees Discharge Chute Rotation Angle
- 35 ft Maximum Throwing Distance
- 36 Battery Voltage
description
- The M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is the most powerful single stage snow blower. Delivering instant startups, auger propulsion, and a chute that is up to 40% wider for efficient snow processing, this snow blower enables users to work faster start to finish. The single stage snow blower minimizes disruptions being 10 decibels quieter than 252cc gas and offers better visibility with the headlights strategically placed on the handlebars. M18 FUEL™ technology allows this snow blower to generate 7.5HP peak power, enabling the operator to utilize the full width of the snow blower to clear deep and heavy snow without stalling. This battery-powered snow blower kit includes (2) M18™ REDLITHIUM™ Batteries for operation while providing (2) additional battery terminals to extend runtime. When using (2) M18™ REDLITHIUM™ FORGE™ 12.0 Batteries, the snow blower clears up to 11 car spaces or 500 feet of 3.5-foot-wide sidewalk in 6 inches of snow. The snow blower features an easily adjustable chute, a durable rubber auger that propels the tool through the snow, and a dual-coated frame that utilizes zinc plating plus durable powder coating to prevent rusting. The cordless M18 FUEL™ 21" Auger Propelled Dual Battery Single Stage Snow Blower is part of the M18™ System, fully compatible with over 300+ solutions.
features
- POWERSTATE™ Brushless Motor delivers 7.5HP peak power
- Startup under 1 second boosts productivity in cold weather conditions and allows faster work start to finish
- Part of the M18 System, featuring over 300+ tools
- Delivers lower noise than gas and headlights located on the handlebar for better visibility around the tool and working area
- Rubber auger drives the tool through the snow, reducing the need for manual pushing
- Up to 40% larger chute diameter allows for more efficient snow processing and reduced stalls
- Chute rotation control on the handle bar is gear driven, eliminating frustration with cables
- Dual coated frame allows for better rust prevention
- Designed to rest in vertical position, saving storage space
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- Use up to (4) M18™ REDLITHIUM™ batteries for extended runtime
| Housing Material | Glass Filled Polypropylene |
| No. of Forward Speeds | 1 |
| Battery Type | Lithium Ion |
| Auger Material | Rubber |
| No. of Reverse Speeds | 1 |
| Starting Type | Push |
| Auger Dia. | 8.5 in |
| Clearing Width | 21 in |
| Chute Pitch Control | Manual |
| No. of Stages | Single-Stage |
| Amperage | 12 |
| Rust Resistant | Yes |
| Fuel Type | Battery Powered |
| Discharge Chute Rotation Angle | 220 degrees |
| Manufacturer Warranty | 3 Years (Tool), 3 Years (Battery) |
| Horsepower | 7.5 hp |
| Intake Height | 12 in |
| Color | Red |
| Drive System | Auger Assisted |
| Throwing Distance [Max] | 35 ft |
| Chute Direction Control | Manual |
| Variable Speed | No |
| Headlights | Yes |
| Handle Material | Rubber |
| Battery Voltage | 36 V |
| Weight | 117.0 LB |
| EAN or UPC | 45242368938 |

