- Red, Black
- 18 V Battery Voltage
description
- Designed with maneuverability in mind, the MILWAUKEE® M18 FUEL™ Short Pole Hedge Trimmer provides the power to cut 1” branches, has a lightweight design for quick shaping, and provides more maneuverability for clean cuts. This solution features robust 20" double-sided blades for faster & more aggressive cutting in addition to a balanced design providing superior ergonomics in use. This Short Pole Hedge Trimmer includes a tip guard to prevent damage to the blade and surrounding work area, as well as a padded grip and bail handle grip for optimal hand placement and increased comfort. REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity. When paired with the M18 REDLITHIUM™ FORGE™ XC8.0 Battery Pack this hedge trimmer provides users with up to 90 minutes of run time. The M18 FUEL™ Short Pole Hedge Trimmer is fully compatible with 275+ solutions on the M18™ system.
features
- Power to Cut 1" Branches & Lightweight Design provide More Maneuverability for fast, precise trimming
- Bail handle & padded pole grip provide added control
- Fully compatible with the M18™ System featuring over 275+ solutions
- POWERSTATE™ Brushless Motor delivers 3,500 Strokes Per Minute
- Reaches full throttle in under 1 second, boosting productivity and control
- 1" Cut Capacity
- 20" Double-sided dual-sharpened blades
- 71” Total Tool Length
- Blade tip guard prevents damage to blades and property
includes
- (1) M18 FUEL Short Pole Hedge Trimmer
- (1) Blade Sheath
- (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1) M18/M12 Rapid Charger (48-59-1808)
| Includes | (1) M18 FUEL Short Pole Hedge Trimmer, (1) Blade Sheath, (1) M18 REDLITHIUM FORGE 8.0 Ah Battery (48-11-1881), (1) M18/M12 Rapid Charger (48-59-1808) |
| Battery Voltage | 18 V |
| Cutting Capacity | 1 in |
| Run Time | 1.33 hr |
| Standard | UL |
| Recommended Safety Equipment | Safety Glasses |
| Handle Material | Plastic |
| Warranty | 3 Year Limited Warranty |
| Rechargeable | Yes |
| Blade Material | Forged Steel |
| Battery Recharge Time | 1.38 hr |
| Handle Length | 5 in |
| No. of Batteries Included | 1 |
| Blade Length | 20 in |
| Battery Ampere-hour | 8 Ah |
| Blade Action | Dual |
| Rust Resistant | No |
| Color | Red, Black |
| Housing Material | Plastic |
| Weight | 12.5 LB |
| EAN or UPC | 45242268795 |

