- 18 Voltage
- 450 cfm Air Volume
- Cordless
description
- The MILWAUKEE® M18™ Brushless Blower delivers constant clearing power with a lighter weight design that enhances user comfort and control. Leveraging a brushless motor, this brushless blower delivers powerful performance with 450 CFM, 120 MPH, and 11 Newtons of blowing force. The M18 Brushless Blower operates quietly at just 62 dB(A), helping users minimize disruption during use. Weighing just 4.4 lbs (tool only), this blower helps minimize fatigue during extended use. It features a variable speed trigger and a lock-on button for more control and added convenience. The lock-on function allows users to maintain full throttle without continuously holding the trigger and reducing hand strain during longer applications. The M18™ Brushless Blower is fully compatible with over 300+ solutions on the M18™ system.
features
- Lighter weight design to minimize fatigue during extended use
- Part of the M18 System, featuring over 300+ tools
- Brushless Motor delivers 450 CFM, 120 MPH, and 11 Newtons of blowing force
- Reaches full throttle in under one second, boosting productivity and control
- Full Throttle Lock On
- Variable Speed Trigger for full control over speed range
- Sound level of 62dB(A)
- REDLINK Intelligence: Communication between battery and tool increasing performance protection and productivity
includes
- (1) M18™ Brushless Blower (3044-20)
| Blowing Force | 11 N |
| Noise Level | 62 dB |
| Includes | (1) M18™ Brushless Blower (3044-20) |
| Battery Ports | 1 |
| Weight | 4.4 LB |
| EAN or UPC | 45242403257 |

