- Red, White
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ 16" String Trimmer is designed for the landscape maintenance professional. The POWERSTATE™ Brushless Motor™ delivers more power than 31cc gas, maintaining speed in demanding applications without bogging down, enabling you to complete routine maintenance and thick brush clearing jobs faster. The motor has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. This fixed shaft string trimmer is also more balanced and lighter weight, reducing fatigue and increasing control. The motor is positioned in the rear of the trimmer to provide the best combination of power and maneuverability. The advanced electronics package allows the tool to reach full throttle in under 1 second, provides 3 speeds, and a variable speed trigger, maximizing productivity. The REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. This string trimmer is optimized for use with an M18™ REDLITHIUM™ FORGE™ XC12.0 Battery (not included) to maximize performance and run time. The M18 FUEL™ 16" String Trimmer is part of the M18™ system which is fully compatible with over 275+ tools.
features
- POWERSTATE™ Brushless motor provides 1.76 HP, more power than 31cc gas
- Lightweight and balanced design reduces fatigue
- Fully compatible with 275+ Milwaukee® M18™ Solutions
- Reaches full throttle under 1 second boosting productivity and control
- Variable speed trigger and 3-mode speed select for increased control
- RPM: 0-4,600 / 0-5,400 / 0-6,200
- Optimized for use with REDLITHIUM™ FORGE™ HD12.0 Batteries
- Advanced air cooling system to sustain demanding applications for longer
- Robust construction to withstand daily use by professional landscapers
- Adjustable bail handle for optimized balance and ergonomics across all applications and user heights
- Adjustable Cutting Swath: 14” – 16”
- Line Diameter: 0.080” / 0.095”
- Milwaukee® Easy Load Trimmer Head holds up to 25’ of line and can be loaded in under 30 seconds
includes
- M18 FUEL 16" String Trimmer (3046-20)
- (1) Bail Handle with 2 Bolts
- (1) Guard
| Standard | UL |
| Edger Capable | No |
| Color | Red, White |
| Cutting Width | 16 in |
| Fuel Type | Battery Powered |
| Housing Material | Glass-Filled Nylon |
| Warranty | 3 Years |
| Handle Height [Max] | 70.5 in |
| Shaft Style | Straight |
| Trimmer Line Count | Dual |
| Rust Resistant | No |
| Includes | M18 FUEL 16" String Trimmer (3046-20), (1) Bail Handle with 2 Bolts, (1) Guard |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Handle Material | Rubber |
| Shoulder Strap Included | No |
| Handle Height [Min] | 70.5 in |
| Line Feed Type | Bump |
| Battery Voltage | 18 V |
| Line Diameter | 16 in |
| Weight | 9.9 LB |
| EAN or UPC | 45242379316 |

