- Red, Black
- 18 V Battery Voltage
description
- The MILWAUKEE® M18 FUEL™ 16" String Trimmer is designed for the landscape maintenance professional. The POWERSTATE™ Brushless Motor™ delivers more power than 31cc gas, maintaining speed in demanding applications without bogging down, enabling you to complete routine maintenance and thick brush clearing jobs faster. The motor has an advanced air-cooling system to sustain demanding applications for longer, increasing user productivity. This fixed shaft string trimmer is also more balanced and lighter weight, reducing fatigue and increasing control. The motor is positioned in the rear of the trimmer to provide the best combination of power and maneuverability. The advanced electronics package allows the tool to reach full throttle in under 1 second, provides 3 speeds, and a variable speed trigger, maximizing productivity. REDLINK PLUS™ Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The Easy Load Trimmer Head provides the ability to load up to 25' of trimmer line in under 30 seconds. This string trimmer is optimized for use with an M18™ REDLITHIUM™ FORGE™ XC12.0 Battery to maximize performance and run time. The M18 FUEL™ 16" String Trimmer is part of the M18™ system which is fully compatible with over 275+ tools.
features
- POWERSTATE™ Brushless motor provides 1.76 HP, more power than 31cc gas
- Lightweight and balanced design reduces fatigue
- Fully compatible with 275+ Milwaukee® M18™ Solutions
- Reaches full throttle under 1 second boosting productivity and control
- Variable speed trigger and 3 speed select for increased control
- RPM: 0-4,600 / 0-5,400 / 0-6,200
- Optimized for use with REDLITHIUM™ FORGE™ HD12.0 Batteries
- Advanced air cooling system to sustain demanding applications for longer
- Robust construction to withstand daily use by professional landscapers
- Adjustable bail handle for optimized balance and ergonomics across all applications and user heights
- Adjustable Cutting Swath: 14” – 16”
- Line Diameter: 0.080” / 0.095”
- Milwaukee® Easy Load Trimmer Head holds 25’ of line and can be loaded in under 30 seconds
| Rust Resistant | Yes |
| Recommended Safety Equipment | Safety Glasses, Work Gloves |
| Color | Red, Black |
| Shoulder Strap Included | No |
| Edger Capable | No |
| Housing Material | Glass-Filled Nylon |
| Handle Material | Rubber |
| No. of Batteries Included | 1 |
| Handle Height [Max] | 70.5 in |
| Cutting Width | 16 in |
| Standard | UL |
| Shaft Style | Straight |
| Handle Height [Min] | 70.5 in |
| Fuel Type | Battery Powered |
| Trimmer Line Count | Dual |
| Line Feed Type | Bump |
| Includes | M18 FUEL 16" String Trimmer (3046-20), Easy Load Trimmer Head (49-16-2748), M18 FORGE 12.0 Ah Battery (48-11-1813), M18/M12 Rapid Charger (48-59-1808), Pre-Wound .095" Trimmer Line |
| Battery Ampere-hour | 12 Ah |
| Line Diameter | 16 in |
| Warranty | 3 Years (Tool), 3 Years (Battery) |
| Battery Voltage | 18 V |
| Weight | 13.5 LB |
| EAN or UPC | 45242379309 |

