- 12 Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to be inserted directly into the tool. The M12 FUEL™ INSIDER™ delivers UNRIVALED ACCESS and over ¾” shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER™ delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPMs to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with the provided INSIDER™ Box Ratchet Sockets (8-19, & 21mm), ¼” Hex Bit, ¼” anvil adapter, & 3/8” anvil adapter to tackle any job in the shop. The Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16” to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. The M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is part of the M12™ System, which is fully compatible with over 150 solutions.
features
- Unrivaled Access with INSIDER™ Box Ratchet Sockets
- Best combination of speed (350 RPM) & torque (60 ft-lbs) with worlds smallest head size
- Ultimate Versatility to get more jobs done with one tool
- Includes 13PC Metric INSIDER™ Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
- Includes 3 INSIDER™ Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil
- POWERSTATE™ brushless motor delivers maximum power and longer motor life
- Can be used manually without engaging the tool’s motor
- Dual LED lights to illuminate work areas
- Extended reach neck for ultimate access and reduce knuckle busting
- On-board battery fuel gauge displays remaining run time
- Extended paddle switch for multiple grip positions
- Sockets can be inserted into both sides of the tool to eliminate the trigger from impeding access
| Power Source | Electric - Cordless |
| Charger Included | No |
| Warranty | 5 Year |
| Drive Size | Multiple Drive Size Set |
| RPM [Max] | 350 rpm |
| Case Included | No |
| Standard | UL |
| Cordless | Yes |
| Torque [Max] | 720 in-lbs |
| Length | 15.2 in |
| Battery Voltage | 12 V |
| Weight | 5.4 LB |
| EAN or UPC | 45242773114 |

