- 12 Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ INSIDER™ Extended Reach Box Ratchet is a new-to-world solution that reinvents the traditional ratchet. The low-profile head design allows sockets & adapters to be inserted directly into the tool. The M12 FUEL™ INSIDER™ delivers UNRIVALED ACCESS and over ¾” shorter head profile size with the socket to reach deep into the engine bay and fit into the tightest spaces. The INSIDER™ delivers the combination of 60 FT-LBS OF MAX TORQUE and 350 RPMs to remove stubborn fasteners and complete more work faster. Mechanics will experience the ULTIMATE VERSATILITY with our provided INSIDER™ Box Ratchet Sockets (8-19, & 21mm), ¼” Hex Bit, ¼” anvil adapter, & 3/8” anvil adapter to tackle any job in the shop. The Box Ratchet 6 Point Sockets are pass through up to 15mm & 9/16” to run nuts on threaded rod and eliminate the frustration of sockets bottoming out. The included M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery is built with a resistant housing, providing increased protection against exposure to common oils, greases, and solvents found in automotive and manufacturing environments. The M12 FUEL™ INSIDER™ Extended Reach Box Ratchet and the M12 REDLITHIUM™ HIGH OUTPUT™ CP2.5 Battery are part of the M12™ System, which is fully compatible with over 150 solutions.
features
- Unrivaled Access with INSIDER™ Box Ratchet Sockets
- Ultimate Versatility to get more jobs done with one tool
- Best combination of speed (350 RPM) & torque (60 ft-lbs) with worlds smallest head size
- Includes 13PC Metric INSIDER™ Box Ratchet Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21
- Includes 3 INSIDER™ Box Ratchet Adapters: 1/4" Hex, 1/4" Anvil, 3/8" Anvil
- POWERSTATE™ brushless motor delivers maximum power and long motor life
- Can be used manually without engaging the tool’s motor
- Dual LED lights to illuminate work areas
- Extended reach neck for ultimate access and reduce knuckle busting
- Includes (1) M12™ High Output™ 2.5 Ah battery for optimized performance
- On-board battery fuel gauge displays remaining run time
- Extended paddle switch for multiple grip positions
- Sockets can be inserted into both sides of the tool to eliminate the trigger from impeding access
| Torque [Max] | 720 in-lbs |
| Battery Voltage | 12 V |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Warranty | 5 Year (Tool), 2 Year (Battery) |
| Standard | UL |
| Case Included | No |
| RPM [Max] | 350 rpm |
| No. of Batteries Included | 1 |
| Cordless | Yes |
| Power Source | Electric - Cordless |
| Drive Size | Multiple Drive Size Set |
| Charger Included | Yes |
| Length | 15.2 in |
| Weight | 7.23 LB |
| EAN or UPC | 45242850617 |

