- 3/8 in Anvil Size
- M12™ Battery System
- 12 Voltage
description
- The MILWAUKEE® M12 FUEL™ 3/8" Ratchet redefines productivity, capability, & comfort for users looking for the ultimate cordless ratchet to tackle any job. Our new POWERSTATE™ Brushless outer rotor motor delivers the BEST COMBINATION OF POWER AND SPEED with 70 ft-lbs of torque to breakaway stubborn fasteners, & 400 RPM to remove and install fasteners at higher rates of speed. This solution also delivers the MOST COMPACT HEAD & BODY SIZE to allow users full body access into tight spaces, maintaining a 3/4" head profile & at only 1.5 lbs bare tool, without sacrificing durability. The M12 FUEL™ Ratchet provides users UNMATCHED COMFORT with a dedicated contoured grip & reduces fatigue during a full day of wrenching. It also features a new-to-world modular trigger cap, which will allow users to switch between various button or paddle trigger configurations for customizable comfort. Equipped with a targeted LED work light, battery isolation system, and & optimized forward reverse shuttle – this ratchet tackles core user frustrations and delivers uncompromising performance.
features
- Up to 70 ft-lbs of max torque
- 400 RPM for faster application speeds
- Most Compact head & body size for increased access to tight spaces
- Contoured Grip for Unmatched comfort
- Modular trigger for personalized grip point - button & paddle cap included
- Raised F/R shuttle for easier direction changes
- Integrated Grease Port for Self Lubrication
- Metal reinforced housing for increased durability
- POWERSTATE™ Brushless Outer Rotor Motor for greatest performance
- REDLINK PLUS™ intelligence prevents damage to the tool & battery due to overloading or overheating
- Bi-Directional Motor Firmware for consistent breakaway torque
- Targeted LED light for greater illumination
- Part of the M12™ System featuring 150+ Tools
| Voltage | 12 V |
| Head Size | 0.75 in |
| Package Contents | (1) M12 FUEL Ratchet (1) Button Cap Accessory (1) Paddle Cap Accessory |
| Warranty | 5 Year Tool |
| Anvil Size | 3/8 in |
| Length | 2.2 in |
| Height | 12 in |
| Depth | 2.2 in |
| Motor Type | POWERSTATE™ Brushless |
| Brushless Motor | Yes |
| Battery System | M12™ |
| Fuel | Yes |
| Torque [Max] | 70 ft-lbs |
| Width | 1.6 in |
| Anvil Type | Ball Detent |
| Weight | 1.79 LB |
| EAN or UPC | 45242869640 |

