- 1/2" Capacity
- 750 RPM
description
- 1/2 in. trigger speed control reversing. 7.0 amp Milwaukee built motor. Helical cut, heat treated gears with durable, glass reinforced nylon handle. Reversing with all ball and roller bearings. Right angle drill features head and handle swivel 360 deg., can be locked tight in any position. Kit includes tool, open end wrench, 3/16 in. socket wrench, chuck remover bar, side handle and impact resistant carrying case.
applications
- For heavy-duty industrial/construction
- Used extensively for drilling between joists, studding, in tight corners, or in close quarters on machinery equipment
- becomes 1/2" capacity straight drill with right angle heads removed
- For use with up to 4 5/8" self-fed bits
features
- 1/2 in. capacity in steel, handles up to a 4-5/8 in. "Selfeed" bit
- Trigger speed control in two ranges: 0-335/0 to 750 RPM, reversing
- Powerful 7 amp motor
- Head and handle swivel 360 degree
| Cordless | No |
| Chuck Capacity | 1/2 in |
| Type | Drill |
| Capacity, in | 0.5 in |
| Voltage | 120 V |
| Tool Handle Type | D |
| Warranty | 5 Years |
| Variable Speed | No |
| Switch Type | Trigger |
| Drill Type | Right Angle Drill |
| Housing Material | Metal |
| Drill / Driver RPM [Max] | 750 rpm |
| Handle Material | Metal |
| Forward/Reverse Rocker Switch | No |
| RPM [Max] | 750 rpm |
| Chuck Size | Spline |
| Length | 6.13 in |
| Gear Train | Quadruple |
| Width | 12.25 in |
| Tool Wt. | N/A |
| Height | 21.5 in |
| Standard | ETL, UL |
| Amps | 7 A |
| Voltage Rating | 115 |
| Case Included | Yes |
| Color | Black, Red, Gray |
| Lock-On Switch | No |
| Cord Length | 8 ft |
| Range Spindle Lock | No |
| Reverse | Yes |
| Side Handle | Yes |
| Chuck Design | Keyless |
| Drill Amperage | 7 A |
| Weight | 15.278 LB |
| EAN or UPC | 45242005239 |

