Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
NO DAYS OFF™ Black XXX-Large Hooded Sweatshirt

311B-3X

NO DAYS OFF™ Black XXX-Large Hooded Sweatshirt
Item #114180133
  • Black Color
  • XXX-Large Size
NO DAYS OFF™ Black XXX-Large Hooded Sweatshirt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • XXX-Large Size

description

  • Redefining the most common layering item on the jobsite, the Milwaukee® NO DAYS OFF™ hooded sweatshirt combines wind and water resistance with a comfortable fleece lining to provide all season versatility. The addition of a fitted hood designed to be worn under a hard hat, extended neck, and interior storm flap provide additional protection from the weather. Durable polyester body material and double layer reinforcement of pocket edges and forearms extend product life when used in demanding jobsite environments. Built for all conditions, the NO DAYS OFF™ hooded sweatshirt fights the rain when worn as an outer shell, and provides wind protection and insulation when used as a versatile layer in extreme cold.

features

  • Extended neck and interior storm flap provide additional weather protection
  • Large front utility pockets with reinforced edges for extended life
  • Interior zip pocket for electronic device storage
  • Rib knit cuffs and waist prevent hoodie from interfering with gloves or tool belts
  • NO DAYS OFF™ weather protection provides wind and water resistance to outlast the elements
  • Fleece lining blocks wind and provides warmth
  • Fitted hood designed to be worn comfortably under a hard hat without restricting vision
  • Double layer forearm reinforcement
  • Double stitch reinforcement of critical seams
  • Drawstring adjustable hood
Machine Washable Yes
Material Durable Polyester
Color Black
Weight 2.75 LB
EAN or UPC 45242515516
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison