- 5 ft Cable Length
- Push Button Switch Type
- Polycarbonate Material
description
- Optimized for the automotive shop, the MILWAUKEE® M12™ Auto Shop Borescope w/ Wi-Fi® File Sharing delivers simplified inspections and faster repair approval. Quickly share and document findings from the 5.5” HD touchscreen display. Add context to your photos and videos through on-board drawing, audio, text, and video trimming features. Connect to the shop’s Wi-Fi to quickly share and document findings via email for faster repair approval. 5mm Access provides the best access in tight spaces, including glow plug holes and fuel injector ports. Front and side view cameras with adjustable LED brightness provide increased application viewing. High-definition photo and video with 4X zoom allow the technician to diagnose hairline cracks with confidence, increasing productivity in the bay. Equipped with HEAT SENSE™ Temperature Alert technology, if the vehicle being inspected is too hot to use the camera without potential damage, the borescope notifies the user and shuts down, helping to extend the life of the tool’s cable. Field-replaceable camera cable (48-59-3150) for reduced downtime. Powered by the M12™ battery system, this borescope is fully compatible with all M12™ solutions in the shop.
features
- 5.5” HD Touchscreen Display, Diagnose Hairline Cracks with Clarity
- Draw, Add Audio, & Trim for Clear Documentation
- 5mm Access: Access Glow Plug Holes & Fuel Injector Ports
- Front & Side Camera for Easier Diagnosis
- 4X Adjustable Zoom
- HEAT SENSE™ Temperature Alert technology
- Field-Replaceable 5' Camera Cable (48-59-3151) for Reduced Downtime
- Adjustable Hand Straps for Secure Grip
- Adjustable Screen Cover Protects Screen in Storage
- Compatible with over 150+ tools on the M12™ System
includes
- (1) M12 Auto Shop Borescope w/ Wi-Fi® File Sharing (3151-21)
- (1) M12 REDLITHIUM CP2.0 Battery Pack (48-11-2420)
- (1) M12 Charger (48-59-2401)
- (1) 32GB SD Card
- (1) USB-C Cord
- (1) Carrying Case
| Includes | (1) M12 Auto Shop Borescope w/ Wi-Fi® File Sharing (3151-21), (1) M12 REDLITHIUM CP2.0 Battery Pack (48-11-2420), (1) M12 Charger (48-59-2401), (1) 32GB SD Card, (1) USB-C Cord, (1) Carrying Case |
| Assembly Required | No |
| Material | Polycarbonate |
| Assembled Length | 8 in |
| Fuel | No |
| Switch Type | Push Button |
| Manufacturer Warranty | 5 Years Tool, 2 Years Battery, 2 Years Cable |
| Assembled Height | 4.75 in |
| Automatic Shut-Off | Yes |
| Motor Type | Brushless |
| Bluetooth Connectivity | No |
| Depth | 8 in |
| Color | Black, Red |
| Assembled Width | 2.06 |
| Battery System | M12™ |
| Weight | 2.1 LB |
| EAN or UPC | 45242821556 |

