- 1300 Load RPM
- Cordless
- 16.63 in Overall Length
description
- The MILWAUKEE® M18 FUEL™ Overhead Rotary Hammer w/ Integrated Dust Extraction is a new-to-world solution optimized for ceiling drilling. This 2-in-1 design delivers improved ergonomics for overhead work compared to traditional rotary hammer and dust extractor attachments, while maintaining Table 1 compliance. This SDS Plus rotary hammer provides several new features that keep operators productive and comfortable for repetitive drilling overhead. The built-in dust extractor creates a compact, lightweight tool with optimized balance for less fatigue. The newly designed side handle, now located near the rear handle, allows the operator to maintain better body posture throughout the application. The handle can be inserted on the left or right of the tool and can be collapsed for easy storage. AUTOSTOP™ Kickback control offers enhanced safety for the operator by preventing over-rotation in a bind-up. With ONE-KEY™, users can choose between default and low sensitivity settings for AUTOSTOP™ feature, in addition to tool tracking and management. The M18 FUEL™ Overhead Rotary Hammer w/ Integrated Dust Extraction provides simplified dust compliance and superior ergonomics, while still delivering best-in-class performance. The POWERSTATE™ Brushless motor provides fastest drilling for small ceiling anchors and enough power to complete up to 5/8” holes in concrete.
features
- Lightest Weight, Less Fatigue
- 2-in-1 Design, Simplified Dust Compliance
- Fastest Drilling for Small Ceiling Anchors
- > 100 holes per charge on the M18 REDLITHIUM™ HIGH OUTPUT™ CP3.0 battery
- Ergonomic Side Handle
- Integrated Dust Extractor
- AUTOSTOP™ kickback control prevents severe kickback
- ONE-KEY™ Compatible: Ability to track and manage tools
- Depth Stop
- Anti-Vibration System (AVS): Minimizes vibration for maximum comfort
- AUTOPULSE™ Filter Cleaning Mechanism: Automatically cleans the dust extractor filter after use
- Dust Extractor with HEPA Filters
- Hanging Hook
- Replaceable Dust Tubes
- 5 Year Warranty
| Standard | UL |
| Type Of Modes | Hammer Drill |
| Reverse | Yes |
| Battery Voltage | 18 V |
| Charger Included | Yes |
| Color | Black, Gray, Red |
| Product Storage Included | Case |
| Width | 3.29 in |
| Overall Length | 16.63 in |
| Battery Ampere-hour | 3 Ah |
| Soft Grip Handle | Yes |
| BPM | 4740 bpm |
| Material | Glass-Filled Nylon |
| Battery Composition | Li-Ion |
| Drill RPM [Max] | 1300 rpm |
| Impact Energy | 1.7 ft-lbs |
| Variable Speed | Yes |
| Case Included | Yes |
| Battery Size | 18 V |
| Cordless | Yes |
| Thin Wall Core Bit Capacity | No |
| Integrated Light | Yes |
| No. of Batteries Included | 2 |
| Chuck Size | SDS-Plus |
| Handle Material | Rubber |
| Main Handle Type | Pistol Grip |
| Side Handle | Yes |
| Lock-On Switch | No |
| Warranty | 5 Year (Tool), 3 Year (Battery) |
| Chuck Capacity | SDS Plus |
| Switch Type | Trigger |
| Weight | 5.8 LB |
| EAN or UPC | 45242800292 |

