Skip to content Skip to navigation menu
Vacuum Pad

3314

Vacuum Pad
Item #120391347
  • CORE RIG VACUUM PAD
Vacuum Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CORE RIG VACUUM PAD

description

  • The MILWAUKEE® Vacuum Pad provides users the ability to core without the use of anchors by securing their MX FUEL™ Core Rig w/ Stand (MXF302-2HD) to the floor with a vacuum pump. The Vacuum Pad comes with an inlaid pressure gauge, bubble level, and (4) leveling bolts to ensure users’ core rigs are securely suctioned onto the ground, providing peace of mind and productivity while coring up to a maximum of 14” bits. When moving on to the next core, users can pull on the pressure release onboard the pad and lift it from the handles on either side to quickly continue working. The Vacuum Pad is also compatible with coring stands 4115, 4120, 4130, and 3302 and is best used with Milwaukee's Vacuum Pump (49-50-0200).

features

  • Usable with up to 14” Bits
  • Pressure Quick Release
  • (4) Leveling Bolts for Precise Placement
  • Inlaid Bubble Level
  • Inlaid Pressure Gauge
  • Two Side Handles for Easy Transport
  • Intended for use with Milwaukee Vacuum Pump (49-50-0200)
  • Compatible with Stands 4115, 4120, 4130 and 3302
Weight 17.97 LB
EAN or UPC 45242751501
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison