- X-Large Size
- Black Color
description
- Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer, and provides wind and water resistance to survive the elements.
features
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ compact battery pack
- Heating zones: chest & back
- Washer and dryer safe
- Wind & water resistant
- Compressible design makes layering comfortable and easy
- Reinforced high-wear zones protect from abrasion and tears
- 100% Polyester insulation keeps heat in, doesn't add bulk
- Adjustable waist with drop tail extended back
- (2) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
| Lining Material | Polyester |
| Sleeve Length | No Sleeve |
| Battery Count Required | 1 |
| Material | Polyester |
| Wiring Harness Included | Yes |
| Jacket/Vest Length | Hip |
| Collar Style | Mock-Neck |
| Pocket Outside Quantity | 3 |
| Pocket Inside Quantity | 1 |
| Water Resistance | Yes |
| Machine Washable | Yes |
| Voltage | 12 V |
| Adjustable Heat Settings | Yes |
| Outer Shell Material | Polyester |
| Heating Panel Count | 2 |
| Lined | Yes |
| Size | XL |
| Pockets/Pouches | 4 |
| Stitch/Hem | Single |
| Clothing Type | Women |
| Heating Zone | Chest, Back |
| Battery Life | 6 hr |
| Outerwear Venting | No |
| Workwear | Yes |
| Jacket Category | Work |
| Cuff Style | Sleeveless |
| Fit | Fitted |
| Battery Charger Included | No |
| PFAS Free | Yes |
| Size Group | X-Large |
| Color | Black |
| Closure Type | Single Pull Zipper |
| Insulated | Yes |
| Insulation Material | Polyester |
| Moisture Management | Yes |
| Batteries Included | No |
| Weight | 1.32 LB |
| EAN or UPC | 45242527335 |

