- 2X
- Cotton/Polyester Outer Shell Material
- Blue
- Knit Cuff Style
description
- Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility depending on the situation. Combining a durable cotton/polyester fleece and comfortable jersey lining, this hoodie provides a versatile three-season solution to keep heat in and not add bulk.
features
- Advanced Heat Technology System with Quick Heat Function: 3X faster heat up time
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 Compact Battery Pack on low setting
- Heating Zones: Chest, Back
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- Durable utility pockets with reinforced edges to protect from abrasion
- 4 Total Pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Durable fleece and warm jersey lining for complete comfort on the jobsite
- Raglan sleeves designed to move and layer
- Fitted hood designed to be worn comfortably under a hard hat without restricting vision
- Washer and dryer safe
- 53% Cotton / 47% Polyester
| Workwear | Yes |
| Heating Zone | Chest, Back |
| Adjustable Heat Settings | Yes |
| Power Source | Battery Powered |
| Lining Material | Cotton/Polyester |
| Closure Type | Single Pull Zipper |
| Battery Count Required | 1 |
| Water Resistant | No |
| Pocket Outside Quantity | 4 |
| Fit | Fitted |
| PFAS Free | Yes |
| Jacket Category | Work |
| Stitch/Hem | Double |
| Moisture Management | No |
| Outer Shell Material | Cotton/Polyester |
| Wiring Harness Included | Yes |
| Outerwear Venting | No |
| Lined | Yes |
| Collar Style | Hooded Only |
| Heating Panel Count | 2 |
| Machine Washable | Yes |
| Voltage | 12 V |
| Cuff Style | Knit |
| Battery Charger Included | Yes |
| Clothing Category | Women |
| Color | Blue |
| Battery Life | 8 hr |
| Jacket Length | Hip |
| Batteries Included | Yes |
| Insulated | No |
| Waterproof | No |
| Weight | 4.8 LB |
| EAN or UPC | 45242750788 |

