- 12 Battery Voltage
description
- The MILWAUKEE® M12™ Subcompact Brushless 3/8" Drill/Driver Kit features the most compact and lightest weight drill/driver, providing ultimate access into tight spaces. The compact drill is only 5.4" in length and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck, providing best-in-class durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to deliver optimal performance for the tools. Kit includes M12™ Subcompact Brushless 3/8" Drill/Driver, (2) M12™ REDLITHIUM™ CP 2.0 battery packs, M12™ charger and contractor bag. The M12™ Subcompact Brushless 3/8" Drill/Driver is part of the M12™ system, fully compatible with over 150+ solutions.
features
- Subcompact design: superior balance and control, ideal for overhead drilling or working in tight spaces
- Only 5.4" in length
- 350 in-lbs. of torque
- 0-450 RPM in low and 0-1550 RPM in high
- 2 lbs. with kitted battery
- Metal 3/8 in. chuck: maximum durability
- REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
- 5 year tool warranty, 2 year battery
- Kit Includes: M12™ Subcompact Brushless 3/8” Drill/Driver, (2) M12™ REDLITHIUM™ CP 2.0 battery packs, M12™ charger and contractor bag
- Part of the M12™ System, featuring over 150+ tools
| Battery Ampere-hour | 2 Ah |
| Length | 5.4 in |
| Clutch Settings | 12 |
| Side Handle | No |
| Energy Star Certified Recharging System | Yes |
| Reverse | Yes |
| No. Of Batteries Required | 1 |
| Warranty | 5 Years Tool, 2 Years Battery |
| Switch Type | Trigger |
| Rocker Switch | No |
| Standards | CSA, ETL, UL |
| Power Source | Cordless |
| Color | Red |
| Width | 2 in |
| Product Storage Included | Bag |
| Battery Voltage | 12 V |
| Torque [Max] | 350 in-lbs |
| Charger Included | Yes |
| No. of Batteries Included | 2 |
| Chuck Size | 3/8 in |
| Collet/Chuck Material | Forged Steel |
| Variable Speed | Yes |
| Overload Protection | Yes |
| Chuck Design | Keyless |
| RPM [Max] | 1550 rpm |
| Battery Composition | Lithium-Ion (Li-ion) |
| Cordless | Yes |
| Drill Type | Variable Speed Drill |
| Housing Material | Forged Steel, Plastic, Copper, Metal |
| Lock-On Switch | No |
| Weight | 1.58 LB |
| EAN or UPC | 45242295104 |

