- Drill
description
- The MILWAUKEE® M12 FUEL™ 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. The MILWAUKEE® POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. MILWAUKEE® REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using MILWAUKEE® M12™ REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. This all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechanical clutch delivers consistent torque for driving fasteners. MILWAUKEE® M12 FUEL™ 1/2" Drill Driver is part of the MILWAUKEE® M12™ System which is fully compatible with over 125 solutions.
features
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
- Only 6.0" in length for the most access in tight spaces
- Fastest Drilling and Driving applications under load
- Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
- 1/2" All-Metal chuck for maximum durability, grip and bit retention
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
- All-Metal Gearcase for ultimate durability
- All-metal belt clip for portability
- 400 in-lbs of torque
- LED light for better visibility in low-light situations
- Part of the M12 System, featuring over 125+ Tools
| Housing Material | Glass-Filled Nylon |
| Cordless | Yes |
| Battery Composition | Lithium-Ion |
| Battery Voltage | 12 V |
| Color | Red, Black |
| Switch Type | Trigger |
| Side Handle | No |
| Tool Handle Type | Pistol |
| Drill / Driver RPM [Max] | 1550 rpm |
| No. Of Batteries Required | 1 |
| Case Included | No |
| Reverse | Yes |
| Impacts Per Minute | 22500 |
| Charger Included | No |
| Width | 2.25 in |
| Chuck Design | Keyless |
| Integrated Light | Yes |
| Warranty | 5 Years |
| Lock-On Switch | No |
| Drill Type | Hammer Drill |
| Chuck Size | 1/2 in |
| Standard | UL |
| Variable Speed | Yes |
| Length | 6 in |
| No. of Speeds | 2 |
| Torque [Max] | 33.33 ft-lbs |
| Weight | 2.46 LB |
| EAN or UPC | 45242637300 |

