- Drill Kit
description
- The MILWAUKEE® M12 FUEL™ 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. The MILWAUKEE® POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. MILWAUKEE® REDLINK PLUS™ Intelligence delivers top of the line thermal performance to give users the Fastest Speed Under Load in order to drill and drive faster than any other subcompact drill. Using MILWAUKEE® M12™ REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs will deliver more work per charge and more work over the life of the pack than competitive batteries. This all-metal 1/2" chuck and all-metal gearcase deliver best-in-class durability. The mechancical clutch delivers consistant torque for driving fasteners. MILWAUKEE® M12 FUEL™ 1/2" Drill Driver is part of the MILWAUKEE® M12™ System which is fully compatible with over 125 solutions.
features
- POWERSTATE™ Brushless Motor delivers the power to complete the widest range of applications of any subcompact hammer drill driver
- Only 6.0" in length for the most access in tight spaces
- Fastest Drilling and Driving applications under load
- Light Weight at 2.6 lbs for tool belt portability and less fatigue in the work day
- 1/2" All-Metal chuck for maximum durability, grip and bit retention
- Mechanical Clutch for consistency in driving a wide range of fasteners
- Unmatched Performance with the most runtime in class with the M12 REDLITHIUM™ XC4.0 battery pack
- All-Metal Gearcase for ultimate durability
- All-metal belt clip for portability
- 400 in-lbs of torque
- LED light for better visibility in low-light situations
- Part of the M12 System, featuring over 125+ Tools
| Side Handle | No |
| Impacts Per Minute | 22500 |
| Drill / Driver RPM [Max] | 1550 rpm |
| No. of Batteries Included | 2 |
| Variable Speed | Yes |
| Charger Included | Yes |
| Width | 2.25 in |
| Torque [Max] | 33.33 ft-lbs |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| Drill Type | Hammer Drill |
| Standard | UL |
| Chuck Design | Keyless |
| Length | 6 in |
| Reverse | Yes |
| Integrated Light | Yes |
| Color | Red, Black |
| Battery Composition | Lithium-Ion |
| Cordless | Yes |
| Case Included | Yes |
| No. of Speeds | 2 |
| No. Of Batteries Required | 1 |
| Lock-On Switch | No |
| Housing Material | Glass-Filled Nylon |
| Battery Ampere-hour | 4 Ah |
| Switch Type | Trigger |
| Tool Handle Type | Pistol |
| Chuck Size | 1/2 in |
| Battery Voltage | 12 V |
| Weight | 6.27 LB |
| EAN or UPC | 45242637317 |

