- 0.375 in/100 ft Accurate
- 1.5 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® Green Cross Line Laser provides 8+ hours of runtime for all-day brightness and is powered by (4) AA batteries. The high-intensity laser beams allow you to see the green lines up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features amplified rare earth magnets for a stronghold on metal surfaces while the screw and nail hang holes make setup easy and efficient in any environment. The Milwaukee Green Cross Line Laser is covered by a two-year warranty.
features
- 8+ Hours of Runtime
- High Intensity Green
- Amplified Rare Earth Magnets - Slide Resistant
- 100 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- 1/4-20 Thread Mount
- Locking Pendulum
- Self Leveling: +/- 4° Tilt
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- Includes (4) AA Batteries
- 2 Year Tool Warranty
includes
- (1) Green Cross Line Laser (3421)
- (1) Carrying Case
- (4) AA Batteries
| Laser Level Type | Cross-Line |
| Accurate | 0.375 in/100 ft |
| Automatic Operation | No |
| Laser Level Functions | Plumb & Level |
| Battery Size | AA |
| Case Included | Yes |
| Battery Voltage | 1.5 V |
| Indoor/Outdoor | Indoor |
| Includes | (1) Green Cross Line Laser (3421), (1) Carrying Case, (4) AA Batteries |
| Material | Glass-Filled Nylon |
| Self Leveling | Yes |
| LED Display | No |
| Laser Level Mounting Method | Wall or Tripod |
| Out -Of - Level Shutoff | No |
| Projects Beam 360 degrees | No |
| Laser Level Beam Type | Beam |
| Color/Finish | Black, Red |
| Distance [Max] | 100 ft |
| Tripod Included | No |
| Weight | 3.85 LB |
| EAN or UPC | 45242614257 |

