- 1/4 in Hex Drive Size
- 1100 in-lbs Maximum Torque
- 12 Battery Voltage
description
- The MILWAUKEE® M12™ Subcompact Brushless ¼" Hex Impact Driver is the most compact and lightest weight cordless impact driver. It measures only 4.3" in length and 2.0" in width, allowing for the best access in tight spaces and weighs only 1.7 pounds with battery. This impact driver delivers unmatched portability and maneuverability for hard-to-reach fasteners. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries (sold separately) to provide optimal performance for the tools. The M12™ Subcompact Brushless ¼" Hex Impact Driver is part of the M12™ system and is fully compatible with over 150+ solutions.
features
- Subcompact Design: Best access in tight spaces at 4.3” long and 2.0” wide
- Lightweight and Portable: only 1.7 lbs. with battery pack for overhead work
- Internal Metal Gearcase for increased durability
- Brushless Motor: Up to 1100 in-lbs. of torque
- Fast driving: 4100 Impacts per minute and 3000 Rotations per minute
- REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty
- Includes 3450-20 M12 Subcompact Brushless 1/4" Hex Impact Driver with belt clip. Battery and Charger sold separately
- Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
- On tool battery fuel gauge
- Part of the M12™ System, featuring over 150+ tools
| Color | Red |
| Housing Material | Plastic, Metal |
| Torque [Max] | 1100 in-lbs |
| Cordless | Yes |
| Variable Speed | Yes |
| Standard | UL |
| No. Of Batteries Required | 1 |
| Warranty | 5 Year Tool |
| Battery Voltage | 12 V |
| Impacts Per Minute | 4100 |
| Charger Included | No |
| Case Included | No |
| No Load RPM [Max] | 3000 rpm |
| Drive Size | 1/4 in Hex |
| Power Source | Electric - Cordless |
| Length | 4.3 in |
| Weight | 1.3 LB |
| EAN or UPC | 45242812790 |

