- 1/4 in Hex Drive Size
- 1100 in-lbs Maximum Torque
- 12 Battery Voltage
description
- The MILWAUKEE® M12™ Subcompact Brushless ¼" Hex Impact Driver is the most compact and lightest weight cordless impact driver. It measures only 4.3" in length and 2.0" in width, allowing for the best access in tight spaces and weighs only 1.7 pounds with battery. This impact driver delivers unmatched portability and maneuverability for hard-to-reach fasteners. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to provide optimal performance for the tools. Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM™ CP 2.0 battery packs, M12 charger, and contractor bag. The M12™ Subcompact Brushless ¼" Hex Impact Driver is part of the M12™ system and is fully compatible with over 150+ solutions.
features
- Subcompact Design: Best access in tight spaces at 4.3” long and 2.0” wide
- Lightweight and Portable: only 1.7 lbs. with battery pack for overhead work
- Internal Metal Gearcase for increased durability
- Brushless Motor: Up to 1100 in-lbs. of torque
- Fast driving: 4100 Impacts per minute and 3000 Rotations per minute
- REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
- Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM™ CP 2.0 battery packs, M12 charger and contractor bag
- Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
- On tool battery fuel gauge
- Part of the M12™ System, featuring over 150+ tools
| Length | 4.3 in |
| Impacts Per Minute | 4100 |
| Drive Size | 1/4 in Hex |
| Case Included | Yes |
| Battery Ampere-hour | 2 Ah |
| Housing Material | Plastic, Metal |
| Battery Voltage | 12 V |
| No. Of Batteries Required | 1 |
| Variable Speed | Yes |
| No Load RPM [Max] | 3000 rpm |
| Standard | UL |
| Cordless | Yes |
| No. of Batteries Included | 2 |
| Warranty | 5 Year Tool, 2 Year Battery |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Power Source | Electric - Cordless |
| Torque [Max] | 1100 in-lbs |
| Charger Included | Yes |
| Color | Red |
| Weight | 1.3 LB |
| EAN or UPC | 45242812820 |

