- 1/4 in Hex Drive Size
- 1500 in-lbs Maximum Torque
- 12 Battery Voltage
description
- The MILWAUKEE® M12 FUEL™ 1/4" Hex Impact Driver is the Fastest Subcompact Impact Driver, the Most Compact, and provides Maximum Workspace Visibility. The POWERSTATE™ Brushless motor delivers the fastest driving speeds in the subcompact class for unmatched productivity. At only 5" long and 7.6" tall (with M12 CP 2.0 Ah battery), this solution is the most overall compact impact driver in class, allowing greater access in tight spaces and overall portability. Tri-LEDs surround the bit accessory with brighter lights and less shadows providing maximum workspace visibility. MILWAUKEE® REDLINK PLUS™ Intelligence delivers top of the line thermal performance allowing more work to be completed. Get all day runtime when paired with the MILWAUKEE® M12 REDLITHIUM™ battery pack. The M12 FUEL™ Impact Driver is part of MILWAUKEE® M12™ System which is fully compatible with over 125 solutions.
features
- POWERSTATE™ Brushless Motor delivers up to 1,500 in-lbs. of torque
- Only 5" in length for most access in tight spaces
- Tri-LED illuminates workspace
- Up to 3600 RPMs in Mode 3
- 4-Mode Drive Control with dedicated self tapping screw mode
- Light Weight at 2 lbs for tool belt portability and less fatigue in the work day
- Single Handed Bit Insertion for Ease of Use
- REDLINK PLUS intelligence provides the ability to drive more fasteners back to back
- All-metal belt clip for portability
- Compatible with Milwaukee Accessory Bit Holder 49-16-3697
- Compatible with all M12™ batteries & chargers
- Part of the M12 System, featuring over 125+ Tools
- Fastest Subcompact Impact Driver
- Most Compact
- Maximum Workspace Visibility
| Power Source | Electric - Cordless |
| Length | 6.8 in |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Variable Speed | Yes |
| Torque [Max] | 1500 in-lbs |
| Housing Material | Glass Filled Nylon |
| Reverse | Yes |
| Included | Belt Cliip |
| Impacts Per Minute | 4000 |
| Standard | UL |
| Drive Size | 1/4 in Hex |
| Battery Voltage | 12 V |
| Case Included | No |
| Warranty | 5 Years |
| No Load RPM [Max] | 3600 rpm |
| No. Of Batteries Required | 1 |
| Charger Included | No |
| Color | Red, Black |
| Cordless | Yes |
| Weight | 1.96 LB |
| EAN or UPC | 45242616558 |

