- 16.3 Depth
- 3.3 Width
description
- The MILWAUKEE® M18 FUEL™ 10 Gauge Nibbler delivers power and leading-class performance to complete more demanding applications. The POWERSTATE BRUSHLESS™ motor delivers fast, clean cuts in 10-gauge mild and 12-gauge stainless steel. The M18 FUEL™ 10 Gauge Nibbler can make 2" radius cuts, providing control and precision on tight radial turns. The nibbler offers a variable speed trigger, variable speed mode selection, tool-free die holder rotation, and an LED work light for maximum control and productivity. The included chip collection bag reduces job site cleanup. Our compact and lightweight form factor enables greater access and mobility on the job site.
features
- Fast, clean cuts in 10ga Mild Steel
- Tight turns, enhanced control
- Lighter weight
- Variable Speed Trigger and Variable Speed Mode Select Provide Maximum Control for any Job
- Tool Free 360 Degree Die Holder Rotation
- LED Work Light
- Chip Collection Bag Included for Easy Clean Up
- Compatibility across the entire M18™ System
- POWERSTATE™ Brushless Motor
| Width | 3.3 |
| Depth | 16.3 |
| Height | 7.8 |
| Weight | 9.038 LB |
| EAN or UPC | 45242835829 |

