- Die Grinder
description
- The MILWAUKEE® M12 FUEL™ 1/4" Right Angle Die Grinder the latest cordless right angle die grinder that delivers the performance and size professional service mechanics demand. The die grinder delivers 50% more power than pneumatic competition and features our POWERSTATE™ Brushless Motor Technology with improved torque. The cordless die grinder provides greater mobility and accessibility to help fit in tight places without giving up on performance. The M12™ Right Angle Die Grinder features an improved ergonomic handle with 4-Mode speed control and a responsive variable-speed trigger, giving you unmatched control. New shadowless lighting and a single-wrench spindle lock allow for improved ease of use. The new M12 FUEL™ 1/4" Right Angle Die Grinder takes productivity and accessibility to the next level.
features
- Generates 0.4 HP motor output
- Greater mobility & access
- 4-mode RPM control with responsive variable-speed trigger precision allows users to alter the speed based on the application
- POWERSTATE™ Brushless Motor Technology provides more power, more run-time, and longer life
- 20,000 RPM Brushless Motor is designed to deliver greater than pneumatic performance with 2" Cutting Wheels and 3" Sanding Accessories
- M12™ REDLITHIUM™ Battery Technology
- Spindle Lock, One Wrench Accessory Change
- Shadowless LED Work Light, Maximizing Visibility
- Fits 1/4" Shank Accessories
| Height | 8.1999999999999993 |
| Depth | 4.0999999999999996 |
| Width | 2.2 |
| Weight | 1.3 LB |
| EAN or UPC | 45242877690 |

