- 12 Battery Voltage
- 2 Tools Included
description
- The MILWAUKEE® M12™ Subcompact Brushless 2-Tool Combo Kit features the most compact and lightest weight drill and impact driver, providing ultimate access into tight spaces. This kit includes the M12™ Subcompact Brushless 3/8" Drill/Driver, M12™ Subcompact Brushless 1/4" Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag. The compact drill is only 5.4" long and under 2 pounds with a battery, allowing for minimal fatigue and excellent control, especially while working overhead or in tight spaces. The brushless motor delivers optimal tool performance at 350 in-lbs. of torque and up to 1,550 RPM, tackling a wide range of drilling and fastening applications. The drill features premium components, including a 3/8" metal chuck that provides best-in-class durability. The impact driver measures only 4.3" in length and 2.0" in width, allowing for best access in tight spaces and weighing only 1.7 pounds with a battery. The brushless motor technology provides faster driving speeds with 1,100 in-lbs. of torque and up to 3,000 RPM to increase productivity. An internal metal gearcase delivers robust strength and durability. MILWAUKEE® REDLINK™ Intelligence communicates with the M12™ REDLITHIUM™ batteries to provide optimal performance for the tools. The M12™ Subcompact Brushless 2-Tool Combo Kit is part of the M12™ system, fully compatible with over 150+ solutions.
features
- Subcompact design: superior balance and control, ideal for overhead drilling or driving as well as accessing tight spaces
- Drill: Only 5.4" in length / Impact: Only 4.3” in length
- Drill: 350 in-lbs. of torque / Impact: 1100 in-lbs. of torque
- Drill: 0-450 RPM in low & 0-1550 RPM in high / Impact: Variable speed 0 -3,000 RPM
- Drill: 2 lbs. with CP battery / Impact: 1.7 lbs. with CP battery
- Metal 3/8 in. chuck on the drill & Internal Metal Gearcase in the impact driver for maximum durability
- REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
- Kit Includes: M12™ Subcompact Brushless 3/8” Drill/Driver, M12™ Subcompact Brushless ¼” Hex Impact Driver, (2) M12™ REDLITHIUM™ CP2.0 Battery Packs, M12™ Charger and Contractor Bag
- Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
- On tool battery fuel gauge
- Part of the M12™ System, featuring over 150+ tools
| Warranty | 5 Years Tool, 2 Years Battery |
| Chuck Size | 3/8 in |
| No. of Batteries Included | 2 |
| Torque [Max] | 1100 in-lbs |
| Cordless | Yes |
| Charger Included | Yes |
| Keyless / Keyed Blade Change | Keyless |
| Battery Composition | Lithium-Ion (Li-ion) |
| Color | Red |
| Power Source | Cordless |
| Product Storage Included | Bag |
| Battery Voltage | 12 V |
| Battery Ampere-hour | 2 Ah |
| Case Included | Yes |
| Standards | UL |
| No. of Tools Included | 2 |
| Energy Star Certified Recharging System | Yes |
| Weight | 5.93 LB |
| EAN or UPC | 45242295005 |

