- Medium
- Cotton/Polyester Outer Shell Material
- Black
description
- Part of the MILWAUKEE® FREEFLEX™ Collection, our Midweight Pullover Hoodie is BUILT FOR MOVEMENT. Our Midweight Pullover Hoodie is EASY TO LAYER and MORE BREATHABLE. Our midweight hoodie offers seasonal versatility while delivering on a trade focused design with drop shoulder seams and reinforced pocket seams. The comfortable fit and design allows our users to move freely and easily on the job. Choose from Black, Brown, Gray, or Blue colors, available in sizes small to 3XL.
features
- Breathable Fabric
- Built For Mobility - Move and Layer Easily
- Comfortable Fit Rib-Knit & Waist and Drawstring Adjustable Hood
- Forward Shoulder Design - Drop Shoulder Seams Reduce Wear
- Reinforced pocket seams
| Stitch/Hem | Double |
| Clothing Category | Men |
| PFAS Free | Yes |
| Machine Washable | Yes |
| Workwear | Yes |
| No. of Pockets | 1 |
| Outer Shell Material | Cotton/Polyester |
| Gender | Male |
| Insulated | No |
| Lined | No |
| Weight | 1.24 LB |
| EAN or UPC | 45242763825 |

