- 0.375 in/100 ft Accurate
- 4 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® USB Rechargeable Green Cross Line Laser is powered by REDLITHIUM™ USB, delivering all day runtime and uncompromised visibility. The high-intensity laser beams allow visibility of green lines up to 100' for fast and accurate leveling and alignment. The integrated magnetic bracket features micro control that provides a faster set-up and point to point alignment at long distances. The amplified rare earth magnets provide a stong hold onto metal surfaces while the integrated screw and nail hang holes make setup easy and efficient in any environment. The REDLITHIUM™ USB Battery can be charged inside the laser via Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Green Cross Line Laser is covered by a two-year warranty.
features
- 8+ Hour Runtime – Removable, Rechargeable Battery
- High Intensity Green
- Fast Alignment Micro Control
- 100 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- 1/4-20 Thread Mount
- Locking Pendulum
- Self Leveling: +/- 4° Tilt
- IP54 Rating
- 1m Impact Resistance
- Internally Charges REDLITHIUM™ USB Batteries Through Micro-USB Port
- 2 Year Tool Warranty
- 2 Year Warranty on REDLITHIUM™ USB Battery
includes
- (1) 3521-21 USB Rechargeable Green Cross Line Laser
- (1) REDLITHIUM USB Battery
- (1) 3FT Heavy Duty USB Cord
- (1) Wall Charger
- (1) Hard Carrying Case
| Case Material | Plastic |
| Self Leveling | Yes |
| Case Included | Yes |
| Battery Voltage | 4 V |
| Automatic Operation | No |
| Distance [Max] | 100 ft |
| Wireless Remote Control Included | No |
| Material | Reinforced Nylon, Steel, Rubber |
| Tripod Included | No |
| Laser Level Type | Cross-Line |
| LED Display | Yes |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Battery Size | Battery Packs |
| Laser Level Mounting Method | Wall or Tripod |
| Projects Beam 360 degrees | No |
| Accurate | 0.375 in/100 ft |
| Includes | (1) 3521-21 USB Rechargeable Green Cross Line Laser, (1) REDLITHIUM USB Battery, (1) 3FT Heavy Duty USB Cord, (1) Wall Charger, (1) Hard Carrying Case |
| Color/Finish | Red |
| Laser Level Beam Type | Laser Chalkline |
| Indoor/Outdoor | Indoor |
| Weight | 5.18 LB |
| EAN or UPC | 45242568284 |

