- 0.375 in/100 ft Accurate
- 4 Battery Voltage
- Cross-Line Laser Level Type
description
- The MILWAUKEE® USB Rechargeable Green Cross Line and Plumb Points Laser is powered by REDLITHIUM™ USB, delivering all day runtime and uncompromised visibility. The high-intensity green beams keep the lines and plumb points visible up to 100' for fast, accurate leveling and alignment. The integrated magnetic bracket features micro control that pivots on point for faster set-up and point to point alignment at long distances. This cross line laser with plumb points features amplified rare earth magnets provide a strong hold onto metal surfaces with integrated screw and nail hang holes that make setup easy and efficient in any environment. Charge the REDLITHIUM™ USB Battery inside the laser via Micro USB or swap it out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee USB Rechargeable Green Cross Line and Plumb Points Laser is covered by a two-year warranty.
features
- 8-Plus Hour Runtime
- Removable, Rechargeable Battery
- High Intensity Green
- Micro Control - Pivots on Point
- 100 ft. Working Range
- 165 ft. Range with Detector
- Accuracy: +/- 1/8" @ 33 ft
- 1/4-20 Thread Mount
- Locking Pendulum
- 2" Plumb Point Access with Riser
- Self Leveling: Plus/Minus 4-Degrees Tilt
- IP54 Rating
- 1m Impact Resistance
- Internally Charges REDLITHIUM™ USB Batteries Through Micro-USB Port
| Indoor/Outdoor | Indoor |
| Case Included | Yes |
| LED Display | Yes |
| Material | Reinforced Nylon, Steel, Rubber |
| Distance [Max] | 100 ft |
| Battery Size | Battery Packs |
| Tripod Included | No |
| Self Leveling | Yes |
| Laser Level Beam Type | Beams and Laser Chalklines |
| Automatic Operation | No |
| Color/Finish | Red |
| Battery Voltage | 4 V |
| Case Material | Plastic |
| Projects Beam 360 degrees | No |
| Wireless Remote Control Included | No |
| FDA Laser Hazard Class | Class FDA lla, ll, Class IEC 2, 2M |
| Laser Level Mounting Method | Wall or Tripod |
| Accurate | 0.375 in/100 ft |
| Laser Level Type | Cross-Line |
| Weight | 5.4 LB |
| EAN or UPC | 45242568314 |

