- 1700 Maximum rpm
description
- The MILWAUKEE® M18™ 1/2" Compact Brushless Drill/Driver is more compact with faster speed in application. The compact drill is 5.7” in length and lightweight at 2.3 lbs without battery allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of drilling and fastening applications. REDLINK™ Intelligence paired with MILWAUKEE® REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less down time recharging batteries. The compact drill has premium components with an all-metal gear case and 1/2" metal chuck providing durability that professionals require. The Compact Brushless 1/2" Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.7" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 2.3 lbs tool only
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- 5 year tool warranty
- Includes: 3601-20 M18™ Drill Driver Bare Tool, Belt Clip
| Reverse | Yes |
| Battery Composition | Lithium-Ion |
| Width | 2.2 in |
| No. Of Batteries Required | 1 |
| Warranty | 5 Year |
| Chuck Design | Keyless |
| Charger Included | No |
| Cordless | Yes |
| Standard | UL |
| Chuck Size | 1/2 in |
| Clutch Settings | 13 |
| Housing Material | Glass-Filled Nylon |
| Collet/Chuck Material | Metal |
| Length | 5.7 in |
| Color | Black, Red |
| Switch Type | Trigger |
| RPM [Max] | 1700 rpm |
| Battery Voltage | 18 V |
| Rocker Switch | No |
| Side Handle | No |
| Drill Type | Variable Speed Drill |
| Variable Speed | Yes |
| Lock-On Switch | No |
| Weight | 2.87 LB |
| EAN or UPC | 45242812202 |

