- Drill
description
- The MILWAUKEE® M18™ 1/2" Compact Brushless Hammer Drill/Driver is more compact and capable. The compact hammer drill is 5.8” in length and lightweight at 2.3 lbs without battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. REDLINK™ Intelligence paired with REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less downtime recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and 1/2" metal chuck providing the durability that professionals require. The Compact Brushless 1/2" Hammer Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.8" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 2.3 lbs tool only
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- Hammer Drill Function
- 5 year tool warranty
- Includes: 3602-20 M18™ 1/2" Hammer Drill Driver Bare Tool
| Clutch Settings | 13 |
| Reverse | Yes |
| Chuck Design | Keyless |
| Drill / Driver RPM [Max] | 1700 rpm |
| Cordless | Yes |
| Housing Material | Glass-Filled Nylon |
| Battery Composition | Lithium-Ion |
| Charger Included | No |
| Torque [Max] | 45.83 ft-lbs |
| Width | 2.2 in |
| No. Of Batteries Required | 1 |
| No. of Speeds | 2 |
| Color | Black, Red |
| Battery Voltage | 18 V |
| Lock-On Switch | No |
| Tool Handle Type | Pistol |
| Chuck Size | 1/2 in |
| Side Handle | No |
| Standard | UL |
| Switch Type | Trigger |
| Variable Speed | Yes |
| Case Included | No |
| Impacts Per Minute | 25500 |
| Warranty | 5 Year |
| Drill Type | Hammer Drill |
| Length | 5.8 in |
| Weight | 2.95 LB |
| EAN or UPC | 45242812189 |

