- Drill Kit
description
- The MILWAUKEE® M18™ 1/2" Compact Brushless Hammer Drill/Driver is more compact and capable. The compact hammer drill is 5.8” in length and lightweight at 3.2 lbs with a battery, allowing for excellent control, especially while working in overhead or tight spaces. The brushless motor was built to ensure optimal tool performance delivering 550 in-lbs of torque and 0-1,700 RPM, able to tackle a wide range of applications like concrete drilling. MILWAUKEE® REDLINK™ Intelligence paired with MILWAUKEE® REDLITHIUM™ M18™ batteries ensures efficient power delivery resulting in less downtime recharging batteries. The cordless compact hammer drill has premium components with an all-metal gear case and 1/2" metal chuck providing the durability that professionals require. The kit includes the Hammer Drill/Driver, (2) MILWAUKEE® M18™ REDLITHIUM™ CP2.0 Compact Batteries, MILWAUKEE® M18™/M12™ Multi-Voltage Charger, and Contractor Bag. The Compact Brushless 1/2" Hammer Drill/Driver is part of the M18™ system, fully compatible with over 250+ solutions.
features
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.8" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 3.2 lbs with kitted battery
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
- Includes: 3602-20 M18™ Compact Brushless 1/2" Hammer Drill Driver, (2) 48-11-1820 M18 REDLITHIUM™ 2.0 compact batteries, 48-59-1812 M18-M12 Multi- voltage charger, contractor bag
| Chuck Design | Keyless |
| Variable Speed | Yes |
| Cordless | Yes |
| Battery Ampere-hour | 2 Ah |
| Warranty | 5 Year (Tool), 2 Year (Battery) |
| Battery Voltage | 18 V |
| Tool Handle Type | Pistol |
| Side Handle | No |
| No. of Batteries Included | 2 |
| Chuck Size | 1/2 in |
| Impacts Per Minute | 25500 |
| Color | Black, Red |
| Clutch Settings | 13 |
| Drill Type | Hammer Drill |
| Reverse | Yes |
| Lock-On Switch | No |
| Housing Material | Glass-Filled Nylon |
| Width | 2.2 in |
| Switch Type | Trigger |
| No. Of Batteries Required | 1 |
| No. of Speeds | 2 |
| Charger Included | Yes |
| Torque [Max] | 45.83 ft-lbs |
| Case Included | Yes |
| Drill / Driver RPM [Max] | 1700 rpm |
| Standard | UL |
| Battery Composition | Lithium-Ion |
| Length | 5.8 in |
| Weight | 7.385 LB |
| EAN or UPC | 45242812196 |

